Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron HQRD-8ANS-WH 120-Volt at 50/60-Hz 1-Pole Neutral Wire Electronic Switch White HomeWorks® QS RF Maestro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron HQRD-8ANS-WH 120-Volt at 50/60-Hz 1-Pole Neutral Wire Electronic Switch White HomeWorks® QS RF Maestro®

SKU: 79444
Lutron HomeWorks® QS RF Maestro® 1-Pole Neutral wire electronic switch has voltage rating of 120-Volts at 50/60-Hz. Switch in white color, allows lights or motors turn ON or OFF on a single tap. Switch in gloss finish, has maximum load capacity of 8-Amps for lighting and 1/4 hp, 5.8-Amps for motor. Wall box mountable switch measures 2-15/16-Inch x 4-11/16-Inch. Neutral wire switch operates at temperature range of 0 to 40 deg C. It comes with a front accessible service switch for safe lamp replacement. Electronic switch is UL listed, CSA/NOM certified and FCC standards.
  • On a single-tap, lights or motors turn ON or OFF
  • HomeWorks QS RF Maestro local controls install in 1-Pole or multi-location applications
  • Uses conventional 3-Way and 4-Way wiring

Overview

Lutron HomeWorks® QS RF Maestro® 1-Pole Neutral wire electronic switch has voltage rating of 120-Volts at 50/60-Hz. Switch in white color, allows lights or motors turn ON or OFF on a single tap. Switch in gloss finish, has maximum load capacity of 8-Amps for lighting and 1/4 hp, 5.8-Amps for motor. Wall box mountable switch measures 2-15/16-Inch x 4-11/16-Inch. Neutral wire switch operates at temperature range of 0 to 40 deg C. It comes with a front accessible service switch for safe lamp replacement. Electronic switch is UL listed, CSA/NOM certified and FCC standards.

Specifications

Sub Brand
HomeWorks® QS RF Maestro®
Item Name
Neutral Wire Electronic Switch
Maximum Load Capacity
Lighting: 8 Amp, Motor: 1/4 hp, 5.8 Amp
Mounting
Wall Box
Number of Poles
1
RoHS Flag
Yes
Temperature Rating
0 to 40 deg C
Terminal Connection
Neutral Wire
UNSPSC
41113630
Voltage Rating
120 Volt at 50/60 Hz
Standards
UL Listed, CSA, NOM, FCC, IC, COFETEL Certified
Energy Star Flag
No
Grounding
No
Finish
Gloss
Color
White
Manufacturer Name
Lutron
Manufacturer Part Number
HQRD-8ANS-WH
Country Of Origin
France
Environmental Conditions
0 - 90% Humidity
Action
Fade ON/OFF
Dimensions
2-15/16 Inch Width x 4-11/16 Inch Height
Brand Name
Lutron
Actuator
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.