Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron HQRD-6NA-WH 120-Volt at 50 - 60-Hz 2-Wire Neutral Phase Adaptive Dimmer White HomeWorks® Maestro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron HQRD-6NA-WH 120-Volt at 50 - 60-Hz 2-Wire Neutral Phase Adaptive Dimmer White HomeWorks® Maestro®

SKU: 101034
Lutron HomeWorks® Maestro® 2-Wire Neutral phase adaptive dimmer in white color, allows you to set the desired light level by pressing and holding the dimming rocker. It has voltage rating of 120-Volts at 50/60-Hz. Adaptive dimmer in gloss finish, withstands maximum load of 600-Watts and works with incandescent/ELV/MLV/ELV lamps. Wallbox mountable adaptive dimmer has ON/OFF functionality. Adaptive dimmer measures 2-15/16-Inch x 4-11/16-Inch. It operates at temperature range of 0 to 40 deg C. Adaptive dimmer is cUL listed, NOM /FCC certified and IC rated.
  • On a single-tap, lights fade ON or OFF
  • On a double-tap, lights go to full ON
  • When ON, press and hold the tap switch to engage the delayed long fade to OFF
  • Typical power consumption of 0.2-Watt

Overview

Lutron HomeWorks® Maestro® 2-Wire Neutral phase adaptive dimmer in white color, allows you to set the desired light level by pressing and holding the dimming rocker. It has voltage rating of 120-Volts at 50/60-Hz. Adaptive dimmer in gloss finish, withstands maximum load of 600-Watts and works with incandescent/ELV/MLV/ELV lamps. Wallbox mountable adaptive dimmer has ON/OFF functionality. Adaptive dimmer measures 2-15/16-Inch x 4-11/16-Inch. It operates at temperature range of 0 to 40 deg C. Adaptive dimmer is cUL listed, NOM /FCC certified and IC rated.

Specifications

Energy Star Flag
No
Maximum Load Capacity
600 Watt
Mounting
Wall Box
Sub Brand
HomeWorks® Maestro®
Temperature Rating
0 to 40 deg C
Standards
cUL Listed, NOM Approved, FCC Certified, IC Rated, COFETEL Certified
Terminal Connection
Neutral Wire
Type
2-Wire, Neutral Phase
Voltage Rating
120 Volt at 50/60 Hz
Country Of Origin
France
RoHS Flag
Yes
Item Name
Adaptive Dimmer
UNSPSC
41113630
Action
ON/OFF
Grounding
No
Finish
Gloss
Manufacturer Part Number
HQRD-6NA-WH
Manufacturer Name
Lutron
Color
White
Brand Name
Lutron
Environmental Conditions
0 - 90% Non-Condensing Relative Humidity
Dimensions
2-15/16 Inch Width x 4-11/16 Inch Height
Actuator
No
Is PFA Discontinued
No
Leaf Node Search
Dimmers
Category Level One Search
Wiring Devices
Category Level Two Search
Switches
Category Level Three Search
Dimmers

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.