Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron HL3-T432-277-1-S (1) 32-Watt T4 Triple-Tube 4-Pin Lamp Electronic Fluorescent Ballast 277-Volt AC Hi-lume®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron HL3-T432-277-1-S (1) 32-Watt T4 Triple-Tube 4-Pin Lamp Electronic Fluorescent Ballast 277-Volt AC Hi-lume®

SKU: 108181
Lutron Hi-lume® Electronic fluorescent ballast is suitable to use with one 32-Watt T4 triple tube 4-Pin lamp. It has voltage rating of 277-Volt AC and current rating of 0.13-Amp. Programmed rapid start ballast with greater than or equal to 0.95 ballast factor, offers greater than 0.95 power factor. Ballast accommodates solid wire of size 18-AWG. Ballast operates at the frequency rating of 60-Hz. It provides Class P protection. Ballast measures 4.9-Inch x 1-Inch x 3-Inch.

Ballast incorporates inrush current limiting circuitry to prevent circuit breaker tripping, switch arcing and relay failure. It has low harmonic distortion throughout the entire dimming range and maintains consistent power quality. It withstands temperature rating of 75 deg C. Ballast is UL listed, CSA certified and meets FCC/ISO/ANSI/ESD standards.
  • Standard 3-Wire line voltage phase-control technology for consistent fixture-to-fixture dimming performance
  • Lamps turn on to any dimmed level without flashing to full brightness
  • End-of-lamp-life protection circuitry ensures safe operation throughout entire lamp life-cycle
  • Applicable for linear lamps, ballasts maintain consistent light output for different lamp lengths, ensuring fixture uniformity
  • Ultra quiet operation
  • Protected from miswires of any input power to control lead or from lamp leads to each other and/or ground
  • Size A case. Maximum inrush current is 3-Amp per ballast at 277-Volt AC, 7-Amp per ballast at 120-Volt AC, Standby

Overview

Lutron Hi-lume® Electronic fluorescent ballast is suitable to use with one 32-Watt T4 triple tube 4-Pin lamp. It has voltage rating of 277-Volt AC and current rating of 0.13-Amp. Programmed rapid start ballast with greater than or equal to 0.95 ballast factor, offers greater than 0.95 power factor. Ballast accommodates solid wire of size 18-AWG. Ballast operates at the frequency rating of 60-Hz. It provides Class P protection. Ballast measures 4.9-Inch x 1-Inch x 3-Inch.

Ballast incorporates inrush current limiting circuitry to prevent circuit breaker tripping, switch arcing and relay failure. It has low harmonic distortion throughout the entire dimming range and maintains consistent power quality. It withstands temperature rating of 75 deg C. Ballast is UL listed, CSA certified and meets FCC/ISO/ANSI/ESD standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Grille Shape
No
Blade Material
No
Mounting
Screw
Energy Star Flag
No
Power Factor
>0.95
UNSPSC
39101901
Start Type
Programmed/Rapid
Standards
UL Listed, CSA Certified, Meets FCC Part 18 Non-Consumer Compliant, ISO 9001.2008, ANSI/ESD S20.20
Voltage Rating
277 Volt AC
Ballast Wattage
36 Watt Input
Sub Brand
Hi-lume®
Temperature Rating
167 deg F (75 deg C) Case
Thermal Protection
Class P
Total Harmonic Distortion
<10%
Number of Lamps
1.0000
Minimum Starting Temperature
50
UPC
02755702749
Manufacturer Name
Lutron
Manufacturer Part Number
HL3-T432-277-1-S
Amperage Rating
0.13 Amp
Dimmable
Yes
Ballast Factor
>=0.95
Brand Name
Lutron
Conductor Size
18 AWG (0.75 Sq-mm) Solid Wire Per Terminal
ANSI Code
C82.11/C62.41
Dimensions
4.9 Inch Width x 1 Inch Depth x 3 Inch Height
Environmental Conditions
<90% Non-Condensing Relative Humidity
Frequency Rating
60 Hz
Item Name
Electronic Fluorescent Ballast
Lamp Type
32 Watt T4 4-Pin Triple Tube

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.