Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron H3D-T539-C-U-2-10 (2) 39-Watt T5 Linear Lamp High Frequency Fluorescent Ballast 120/240/277-Volt AC Hi-lume® 3D

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron H3D-T539-C-U-2-10 (2) 39-Watt T5 Linear Lamp High Frequency Fluorescent Ballast 120/240/277-Volt AC Hi-lume® 3D

SKU: 121597
Lutron Hi-lume® 3D High frequency fluorescent ballast is suitable to use with two 39-Watt linear T5 lamps. It has voltage rating of 120/240/277-Volt AC and current rating of 0.7/0.35/0.29-Amp. Programmed rapid start ballast with 1 ballast factor, offers greater than or equal to 0.95 power factor. Ballast accommodates solid copper wire of size 18 - 16-AWG. Ballast operates at the frequency rating of 50/60-Hz. It provides Class P protection. Ballast measures 18-Inch x 1.18-Inch x 1-Inch. It has very low harmonic distortion throughout the entire dimming range and maintains consistent power quality.

Ballast incorporates inrush current limiting circuitry to prevent circuit breaker tripping, switch arcing and relay failure. It provides continuous, flicker-free dimming from 100 - 0.7% for T8, 1% for T5/T5HO and 5% for T5 twin tube. Non-volatile memory retrieves all ballast settings after power failure. It withstands temperature rating of 75 deg C. Ballast is UL listed, CSA certified and RoHS compliant.
  • Lamps turn on to any dimmed level without flashing to full brightness
  • Ballasts maintain consistent light output for different lamp lengths, ensuring fixture-to-fixture uniformity
  • Ultra quiet operation
  • System efficacy of 83 - 86 LPW
  • Output of 7000 Lumens
  • Type C case

Overview

Lutron Hi-lume® 3D High frequency fluorescent ballast is suitable to use with two 39-Watt linear T5 lamps. It has voltage rating of 120/240/277-Volt AC and current rating of 0.7/0.35/0.29-Amp. Programmed rapid start ballast with 1 ballast factor, offers greater than or equal to 0.95 power factor. Ballast accommodates solid copper wire of size 18 - 16-AWG. Ballast operates at the frequency rating of 50/60-Hz. It provides Class P protection. Ballast measures 18-Inch x 1.18-Inch x 1-Inch. It has very low harmonic distortion throughout the entire dimming range and maintains consistent power quality.

Ballast incorporates inrush current limiting circuitry to prevent circuit breaker tripping, switch arcing and relay failure. It provides continuous, flicker-free dimming from 100 - 0.7% for T8, 1% for T5/T5HO and 5% for T5 twin tube. Non-volatile memory retrieves all ballast settings after power failure. It withstands temperature rating of 75 deg C. Ballast is UL listed, CSA certified and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Grille Shape
No
Blade Material
No
GTIN
00027557977203
Mounting
Screw
Energy Star Flag
No
Country Of Origin
Mexico
Power Factor
>=0.95
RoHS Flag
No
UNSPSC
39101901
Start Type
Programmed/Rapid
Standards
UL 935 Listed, CSA C22.2 No.74 Certified, RoHS Compliant
Voltage Rating
120/240/277 Volt AC
Ballast Wattage
81.4 - 84 Watt Input
Sub Brand
Hi-lume® 3D
Temperature Rating
75 deg C
Thermal Protection
Class P
Total Harmonic Distortion
10%
Type
High Frequency
Number of Lamps
2.0000
Minimum Starting Temperature
10
UPC
02755797720
Manufacturer Name
Lutron
Manufacturer Part Number
H3D-T539-C-U-2-10
Amperage Rating
0.7 Amp at 120 Volt, 0.35 Amp at 240 Volt, 0.29 Amp at 277 Volt
Dimmable
Yes
Ballast Efficiency Factor
1.19/1.23
Ballast Factor
1
Brand Name
Lutron
Conductor Size
18-16 AWG Solid Copper
ANSI Code
C82.11/C62.41
Dimensions
18 Inch Length x 1.18 Inch Width x 1 Inch Height
Environmental Conditions
<=90% Non-Condensing Relative Humidity
Frequency Rating
50/60 Hz
Item Name
Fluorescent Ballast
Lamp Type
39 Watt T5 Linear

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.