Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron EC5T536JUNV2 2 Light Five Control Input Digital Dimming Ballast With Integral Sensor Connection 120/240/277-Volt AC EcoSystem®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron EC5T536JUNV2 2 Light Five Control Input Digital Dimming Ballast With Integral Sensor Connection 120/240/277-Volt AC EcoSystem®

SKU: 203643
Lutron EcoSystem® Five control input digital dimming ballast with integral sensor connection has a voltage rating of 120/240/277-Volts AC, current rating of 0.26/0.31/0.61-Amp and power rating of 72-Watts at 277-Volts, 73.2-Watts at 240-Volts, 73.2-Watts at 120-Volts. It is compatible with two 36-Watt 15.5-Inch FT36 lamps. With 1 ballast factor, it exhibits an efficiency factor of 1.39/1.37/1.37 and a power factor of 0.95. It uses 18-16-AWG solid conductor for connection. The end-of-lamp-life protection circuitry offers safe operation throughout the entire lamp life. The ballast features programmed rapid start type for full rated lamp life while dimming and cycling. It does not interfere with infrared devices due to the frequency of operation. The non-volatile memory restores all ballast settings after sudden power cut. The EcoSystem® digital link is used to communicate status and sensor inputs. It is safe from miswires of any input power to control lead or from lamp leads to each other and/or ground. The digital dimming ballast meets UL 935, CSA C22.2 No. 74, NOM, S Mark, ANSI C82.11 High Frequency Ballast, ANSI C62.41 Category A Surge Protection, FCC Part 18, California Title 20 and ISO 9001:2008 standards.
  • Features continuous, flicker-free dimming from 100 to 10%
  • Integral sensor connection offers power for and responds to one occupancy sensor, one photo sensor and one personal control input
  • Lamps can be dimmed to any level without flashing to full brightness
  • Maintains low harmonic distortion throughout the entire dimming range
  • Features ultra-quiet operation
  • J case lamp size

Overview

Lutron EcoSystem® Five control input digital dimming ballast with integral sensor connection has a voltage rating of 120/240/277-Volts AC, current rating of 0.26/0.31/0.61-Amp and power rating of 72-Watts at 277-Volts, 73.2-Watts at 240-Volts, 73.2-Watts at 120-Volts. It is compatible with two 36-Watt 15.5-Inch FT36 lamps. With 1 ballast factor, it exhibits an efficiency factor of 1.39/1.37/1.37 and a power factor of 0.95. It uses 18-16-AWG solid conductor for connection. The end-of-lamp-life protection circuitry offers safe operation throughout the entire lamp life. The ballast features programmed rapid start type for full rated lamp life while dimming and cycling. It does not interfere with infrared devices due to the frequency of operation. The non-volatile memory restores all ballast settings after sudden power cut. The EcoSystem® digital link is used to communicate status and sensor inputs. It is safe from miswires of any input power to control lead or from lamp leads to each other and/or ground. The digital dimming ballast meets UL 935, CSA C22.2 No. 74, NOM, S Mark, ANSI C82.11 High Frequency Ballast, ANSI C62.41 Category A Surge Protection, FCC Part 18, California Title 20 and ISO 9001:2008 standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Grille Shape
No
Blade Material
No
GTIN
00027557582728
Energy Star Flag
No
Country Of Origin
United States of America
Power Factor
0.95
RoHS Flag
No
UNSPSC
39101901
Start Type
Programmed/Rapid
Standards
UL 935 Listed, CSA C22.2 No.74 Certified, NOM Certified, S Mark Certified, Meets ANSI C82.11 High Frequency Ballast Standard, ANSI C62.41 Category A Surge Protection, ISO 9001:2008 Standard, FCC Part 18, California Title 20 Compliant
Voltage Rating
120/240/277 Volt AC
Ballast Wattage
72 Watt at 277 Volt, 73.2 Watt at 240 Volt, 73.2 Watt at 120 Volt Input
Sub Brand
EcoSystem®
Temperature Rating
50 deg C Case
Thermal Protection
Class P
Total Harmonic Distortion
<10%
Type
Five Control Input
Number of Lamps
2.0000
Minimum Starting Temperature
10
UPC
02755758272
Manufacturer Name
Lutron
Manufacturer Part Number
EC5T536JUNV2
Amperage Rating
0.26/0.31/0.61 Amp
Dimmable
Yes
Ballast Efficiency Factor
1.39/1.37/1.37
Ballast Factor
1
Brand Name
Lutron
Conductor Size
18-16 AWG Solid
ANSI Code
C82.11/C62.41
Dimensions
18 Inch Length x 1.18 Inch Width x 1 Inch Height
Environmental Conditions
<90% Non-Condensing Relative Humidity
Frequency Rating
50/60 Hz
Item Name
Digital Dimming Ballast With Integral Sensor Connection
Lamp Type
36 Watt 15.5 Inch FT36
Eclipse Keywords Numeric
173745

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.