Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron EC5-T832-G-UNV-2L (2) 32-Watt 48-Inch F32T8 Lamp High Frequency Ballast With Integral Sensor Connection With Power And Lead Lamp 120/240/277-Volt AC EcoSystem®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron EC5-T832-G-UNV-2L (2) 32-Watt 48-Inch F32T8 Lamp High Frequency Ballast With Integral Sensor Connection With Power And Lead Lamp 120/240/277-Volt AC EcoSystem®

SKU: 117155
Lutron EcoSystem® High frequency ballast with integral sensor connection, is suitable to use with two 32-Watt 48-Inch F32T8 lamps. It has voltage rating of 120/240/277-Volt AC and current rating of 0.21/0.25/0.49-Amp. Programmed rapid start ballast with 0.85 ballast factor, offers 0.95 power factor. Ballast accommodates solid copper wire of size 16 or 18-AWG. Ballast operates at the frequency rating of 50/60-Hz. It provides Class P protection. Ballast measures 9.5-Inch x 2.38-Inch x 1-Inch. It provides continuous, flicker-free dimming from 100 - 10%. It comes with power and lamp leads.

Ballast has five control inputs such as EcoSystem digital link, 3-Wire phase control input, daylight sensor, occupancy sensor and personal control. It has very low harmonic distortion throughout the entire dimming range and maintains consistent power quality. Non-volatile memory retrieves all ballast settings after power failure. Built-in sensor connection offers power and responds to one occupancy sensor, one photo sensor and one personal control input. It withstands temperature rating of 75 deg C. Ballast is UL listed, CSA certified, BAA compliant and meets FCC/NOM standards.
  • Lamps turn on to any dimmed level without flashing to full brightness
  • Ultra quiet operation
  • Protected from miswires of any input power to control lead or from lamp leads to each other and/or ground
  • Power and lamp leads included
  • System efficacy of 86/89/87 LPW
  • System outputs 5100 Lumens
  • Type G case. Lamp size is C

Overview

Lutron EcoSystem® High frequency ballast with integral sensor connection, is suitable to use with two 32-Watt 48-Inch F32T8 lamps. It has voltage rating of 120/240/277-Volt AC and current rating of 0.21/0.25/0.49-Amp. Programmed rapid start ballast with 0.85 ballast factor, offers 0.95 power factor. Ballast accommodates solid copper wire of size 16 or 18-AWG. Ballast operates at the frequency rating of 50/60-Hz. It provides Class P protection. Ballast measures 9.5-Inch x 2.38-Inch x 1-Inch. It provides continuous, flicker-free dimming from 100 - 10%. It comes with power and lamp leads.

Ballast has five control inputs such as EcoSystem digital link, 3-Wire phase control input, daylight sensor, occupancy sensor and personal control. It has very low harmonic distortion throughout the entire dimming range and maintains consistent power quality. Non-volatile memory retrieves all ballast settings after power failure. Built-in sensor connection offers power and responds to one occupancy sensor, one photo sensor and one personal control input. It withstands temperature rating of 75 deg C. Ballast is UL listed, CSA certified, BAA compliant and meets FCC/NOM standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Blade Material
No
Grille Shape
No
Finish
No
Amperage Rating
0.21/0.25/0.49 Amp
GTIN
00027557600804
sku
117155
Total Harmonic Distortion
<10%
Type
High Frequency
Dimmable
Yes
Dimensions
9.5 Inch Length x 2.38 Inch Width x 1 Inch Height
UNSPSC
39101901
Frequency Rating
50/60 Hz
Ballast Factor
0.85
Start Type
Programmed/Rapid
Sub Brand
EcoSystem®
Standards
UL Listed, CSA Certified, BAA Compliant, S Mark Certified, NOM Certified, Meets FCC Part 18 Compliant, ISO 9001:2008
ANSI Code
C82.11/C62.41
Country Of Origin
Mexico
RoHS Flag
No
Conductor Size
18-16 AWG Solid Copper
Ballast Efficiency Factor
1.43/1.48/1.45
Manufacturer Name
Lutron
Power Factor
0.95
Manufacturer Part Number
EC5-T832-G-UNV-2L
Brand Name
Lutron
Environmental Conditions
<90% Non-Condensing Relative Humidity
Energy Star Flag
No
Minimum Starting Temperature
10
Mounting
Screw
Lamp Type
32 Watt 48 Inch F32T8
Item Name
Ballast With Integral Sensor Connection With Power And Lead Lamp
Thermal Protection
Class P
Voltage Rating
120/240/277 Volt AC
Number of Lamps
2.0000
Temperature Rating
167 deg F (75 deg C) Case
UPC
02755760080
Ballast Wattage
59.6 Watt at 277 Volt, 57.6 Watt at 240, 58.8 Watt at 120 Volt Input
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.