Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron EC3DT418KU1S (1) 18-Watt T4 4-Pin Quad Tube Or Triple Tube Lamp Studded Digital Fluorescent Ballast 120/220/240/277-Volt AC Input EcoSystem®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron EC3DT418KU1S (1) 18-Watt T4 4-Pin Quad Tube Or Triple Tube Lamp Studded Digital Fluorescent Ballast 120/220/240/277-Volt AC Input EcoSystem®

SKU: 127461
Lutron EcoSystem® Studded fluorescent ballast is suitable to use with one 18-Watt T4 4-Pin quad tube or triple tube lamp. It has voltage rating of 120/220/240/277-Volt AC and current rating of 0.18/0.1/0.09/0.08-Amp. Programmed rapid start ballast with 0.95 ballast factor, offers 0.95 power factor. It features type 1 outdoor enclosure. Ballast accommodates solid copper wire of size 16 or 18-AWG. Ballast operates at the frequency rating of 50/60-Hz. It provides Class P protection. Ballast measures 4.9-Inch x 3-Inch x 1-Inch.

Ballast supports standard 3-Wire line voltage phase control technology. It has low harmonic distortion throughout the entire dimming range and maintains consistent power quality. Ballast incorporates inrush current limiting circuitry to prevent circuit breaker tripping, switch arcing and relay failure. Non-volatile memory retrieves all ballast settings after power failure. It withstands temperature rating of 75 deg C. Ballast is UL listed, CSA certified, RoHS/BAA compliant and meets FCC standards.
  • Lamps turn on to any dimmed level without flashing to full brightness
  • Ultra quiet operation
  • End-of-lamp-life protection circuitry ensures safe operation throughout entire lamp life-cycle
  • System efficacy of 53.5/54/53.3/54.8 LPW
  • System outputs 1140 Lumens
  • Size K case
  • 4.6-Inch Mounting centers

Overview

Lutron EcoSystem® Studded fluorescent ballast is suitable to use with one 18-Watt T4 4-Pin quad tube or triple tube lamp. It has voltage rating of 120/220/240/277-Volt AC and current rating of 0.18/0.1/0.09/0.08-Amp. Programmed rapid start ballast with 0.95 ballast factor, offers 0.95 power factor. It features type 1 outdoor enclosure. Ballast accommodates solid copper wire of size 16 or 18-AWG. Ballast operates at the frequency rating of 50/60-Hz. It provides Class P protection. Ballast measures 4.9-Inch x 3-Inch x 1-Inch.

Ballast supports standard 3-Wire line voltage phase control technology. It has low harmonic distortion throughout the entire dimming range and maintains consistent power quality. Ballast incorporates inrush current limiting circuitry to prevent circuit breaker tripping, switch arcing and relay failure. Non-volatile memory retrieves all ballast settings after power failure. It withstands temperature rating of 75 deg C. Ballast is UL listed, CSA certified, RoHS/BAA compliant and meets FCC standards.

Specifications

Finish
No
Grille Shape
No
Blade Material
No
GTIN
00027557638678
Mounting
Screw
Energy Star Flag
No
Country Of Origin
Mexico
Power Factor
0.95
RoHS Flag
No
UNSPSC
39101901
Start Type
Programmed/Rapid
Standards
UL (Type 1 Outdoor) Listed, Damp Location Rated, CSA Certified, FCC Part 18 Non Consumer Compliant, ISO 9001.2008, BAA Compliant
Voltage Rating
120/220/240/277 Volt AC
Ballast Wattage
21.3 Watt at 120 Volt, 21.1 Watt at 220 Volt, 21.4 Watt at 240 Volt, 20.8 Watt at 277 Volt Input
Sub Brand
EcoSystem®
Temperature Rating
167 deg F (75 deg C) Case
Thermal Protection
Class P
Total Harmonic Distortion
<10%
Type
Studded, Digital
Number of Lamps
1.0000
Minimum Starting Temperature
50
UPC
02755763867
Manufacturer Name
Lutron
Manufacturer Part Number
EC3DT418KU1S
Amperage Rating
0.18/0.1/0.09/0.08 Amp
Dimmable
Yes
Ballast Efficiency Factor
4.46/4.5/4.44/4.57
Ballast Factor
0.95
Brand Name
Lutron
Conductor Size
18-16 AWG Solid Copper
ANSI Code
C82.11/C62.41
Dimensions
4.9 Inch Length x 3 Inch Width x 1 Inch Height
Enclosure
NEMA 1 Outdoor
Environmental Conditions
<90% Non-Condensing Relative Humidity
Frequency Rating
50/60 Hz
Item Name
Fluorescent Ballast
Lamp Type
18 Watt T4 4-Pin Quad Tube or Triple Tube

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.