Lutron DVWCL-153PH-WH 120-Volt AC at 60-Hz 1-Pole 3-Way Dimmer White Diva® CL®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron DVWCL-153PH-WH 120-Volt AC at 60-Hz 1-Pole 3-Way Dimmer White Diva® CL®

SKU: 388322
Lutron Diva® CL® 3-Way Dimmer in white color, has voltage rating of 120-Volt AC at 60-Hz. This 1-Pole dimmer in gloss finish, works with 600-Watt incandescent and 150-Watt CFL/LED lamps. Wallbox mountable dimmer measures 2.94-Inch x 0.3-Inch x 4.69-Inch. It is ideal for commercial and residential applications. Dimmer is UL listed and CSA certified.
  • Use slider to dim your lights to the perfect setting
  • Sleek white design easily blends with other decor
  • Voltage rating of 120-Volt AC at 60-Hz

Overview

Lutron Diva® CL® 3-Way Dimmer in white color, has voltage rating of 120-Volt AC at 60-Hz. This 1-Pole dimmer in gloss finish, works with 600-Watt incandescent and 150-Watt CFL/LED lamps. Wallbox mountable dimmer measures 2.94-Inch x 0.3-Inch x 4.69-Inch. It is ideal for commercial and residential applications. Dimmer is UL listed and CSA certified.

Specifications

Dimensions
2.94 Inch Width x 0.3 Inch Depth x 4.69 Inch Height
Maximum Load Capacity
Incandescent: 600 Watt, CFL/LED: 150 Watt
Grounding
No
Finish
Gloss
Item Name
Dimmer
Color
White
Actuator
Paddle
Action
Paddle ON/OFF
Mounting
Wall Box
Number of Poles
1
UPC
02755700138
Manufacturer Part Number
DVWCL-153PH-WH
Manufacturer Name
Lutron
Voltage Rating
120 Volt AC at 60 Hz
Brand Name
Lutron
Type
3-Way
Energy Star Flag
No
Standards
UL Listed, CSA Certified
GTIN
00027557001380
Sub Brand
Diva® CL®
UNSPSC
39122206
RoHS Flag
No
Country Of Origin
China

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.