Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron DVSTV-GR 120 - 277-Volt at 50/60-Hz 50-Milli-Amp/8-Amp 1-Pole 3-Way Dimmer Gray Diva®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron DVSTV-GR 120 - 277-Volt at 50/60-Hz 50-Milli-Amp/8-Amp 1-Pole 3-Way Dimmer Gray Diva®

SKU: 399178
Lutron Diva® 3-Way Dimmer in gray color, features paddle actuator that allows to control the brightness of the light. It has voltage rating of 120 - 277-Volts at 50/60-Hz and 50-Milli-Amps/8-Amps. This 1-Pole wallbox mountable dimmer in gloss finish, measures 4.69-Inch x 2.94-Inch x 1.61-Inch. This dimmer has large paddle switch with captive linear slide control for standard designer-opening wallplate. This 0 - 10-Volt control link controls third party fixtures.

Dimmer incorporates switching technology that extends product lifetime. High-end and low-end trim of the dimmer is user adjustable for optimal performance. It works with all ballasts and drivers that provide current source compliant to IEC 60629 Annex E.2. It compliments existing designer-style switches. This dimmer comes with built-in soft glow locator light that illuminates when the dimmer is in the OFF position. It is ideal for 0 - 10-Volt LED drivers and fluorescent ballasts. Dimmer is UL listed and CSA certified.
  • Power pack is required to switch 120 - 277-Volts and 347-Volts
  • If power is interrupted, the control will return to its previously set level prior to the interruption when power is restored
  • Standard RFI suppression

Overview

Lutron Diva® 3-Way Dimmer in gray color, features paddle actuator that allows to control the brightness of the light. It has voltage rating of 120 - 277-Volts at 50/60-Hz and 50-Milli-Amps/8-Amps. This 1-Pole wallbox mountable dimmer in gloss finish, measures 4.69-Inch x 2.94-Inch x 1.61-Inch. This dimmer has large paddle switch with captive linear slide control for standard designer-opening wallplate. This 0 - 10-Volt control link controls third party fixtures.

Dimmer incorporates switching technology that extends product lifetime. High-end and low-end trim of the dimmer is user adjustable for optimal performance. It works with all ballasts and drivers that provide current source compliant to IEC 60629 Annex E.2. It compliments existing designer-style switches. This dimmer comes with built-in soft glow locator light that illuminates when the dimmer is in the OFF position. It is ideal for 0 - 10-Volt LED drivers and fluorescent ballasts. Dimmer is UL listed and CSA certified.

Specifications

UNSPSC
39122206
Mounting
Wall Box
Number of Poles
1
Sub Brand
Diva®
Temperature Rating
32 to 104 deg F (0 to 40 deg C)
GTIN
00784276099592
Type
3-Way
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
No
Color
Gray
Standards
UL 244A Listed, CSA Certified
Voltage Rating
120 - 277 Volt at 50/60 Hz
Item Name
Dimmer
Manufacturer Part Number
DVSTV-GR
Grounding
No
Manufacturer Name
Lutron
Finish
Gloss
Environmental Conditions
0 - 90% Humidity
Dimensions
4.69 Inch Length x 2.94 Inch Width x 1.61 Inch Depth
UPC
78427609959
Brand Name
Lutron
Amperage Rating
50 Milli-Amp or 8 Amp
Actuator
Paddle
Action
ON/OFF

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.