Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron DVSCSTV-SW 120 - 277-Volt at 50/60-Hz 0 - 10-Volt DC 50-Milli-Amp Sink 1-Pole 3-Way Preset Dimmer Snow Diva®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron DVSCSTV-SW 120 - 277-Volt at 50/60-Hz 0 - 10-Volt DC 50-Milli-Amp Sink 1-Pole 3-Way Preset Dimmer Snow Diva®

SKU: 311274
Lutron Diva® 1-Pole 3-Way Preset dimmer has voltage rating of 120 - 277-Volts at 50/60-Hz and 0 - 10-Volt DC. Dimmer in snow color, has slide actuator with paddle, for controlling the brightness of the light. Dimmer in satin finish, has maximum load capacity of 8-Amps for fluorescent. Wall box mountable dimmer measures 2.94-Inch x 1.61-Inch x 4.69-Inch. It is ideal for indoor use only. Dimmer operates at temperature range of 0 to 40 deg C. It uses low-voltage wiring for easy installation in any home. Preset dimmer is UL listed.
  • High and low-end trim user adjustable for optimal performance
  • 0 - 10-Volt Control link controls third party fixtures
  • Patented switching technology efficiently enhance product lifetime

Overview

Lutron Diva® 1-Pole 3-Way Preset dimmer has voltage rating of 120 - 277-Volts at 50/60-Hz and 0 - 10-Volt DC. Dimmer in snow color, has slide actuator with paddle, for controlling the brightness of the light. Dimmer in satin finish, has maximum load capacity of 8-Amps for fluorescent. Wall box mountable dimmer measures 2.94-Inch x 1.61-Inch x 4.69-Inch. It is ideal for indoor use only. Dimmer operates at temperature range of 0 to 40 deg C. It uses low-voltage wiring for easy installation in any home. Preset dimmer is UL listed.

Specifications

GTIN
00784276099790
Energy Star Flag
No
Maximum Load Capacity
8 Amp Fluorescent
Mounting
Wall Box
Number of Poles
1
Sub Brand
Diva®
Temperature Rating
0 to 40 deg C
Standards
UL 244A (Canada and US) Listed
Type
3-Way
Voltage Rating
120 - 277 Volt at 50/60 Hz, 0 - 10 Volt DC
Country Of Origin
Mexico
RoHS Flag
No
Item Name
Preset Dimmer
UNSPSC
39122206
Action
ON/OFF
Grounding
No
UPC
78427609979
Finish
Satin
Manufacturer Part Number
DVSCSTV-SW
Manufacturer Name
Lutron
Color
Snow
Brand Name
Lutron
Environmental Conditions
0 - 90% Humidity
Dimensions
2.94 Inch Width x 1.61 Inch Depth x 4.69 Inch Height
Amperage Rating
50 Milli-Amp Sink
Actuator
Slide with Paddle
Is PFA Discontinued
No
Leaf Node Search
Dimmers
Category Level One Search
Wiring Devices
Category Level Two Search
Switches
Category Level Three Search
Dimmers

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.