Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron DVSCLV-600P-TP 1-Pole 120-Volt AC at 60-Hz Magnetic Low Voltage Preset Dimmer With Nightlight Taupe Diva®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron DVSCLV-600P-TP 1-Pole 120-Volt AC at 60-Hz Magnetic Low Voltage Preset Dimmer With Nightlight Taupe Diva®

SKU: 78405
Lutron Diva® 1-Pole Magnetic low-voltage preset dimmer in taupe color, is rated at 120-Volt AC at 60-Hz. Satin finished preset dimmer with nightlight, has paddle actuator and offers On/Off action for adjusting the light level. It has a dimension of 2.94-Inch x 4.69-Inch x 1.61-Inch. Wall box mountable dimmer has maximum load capacity of 600 VA/450-Watts. Preset dimmer is ideal for commercial and residential applications. It operates at temperature range of 0 to 40 deg C. Preset dimmer is UL listed, CSA certified and meets NOM standards.
  • Large paddle switch actuator comes with a captive linear-slide dimmer for a standard designer wallplate opening
  • Features built-in soft-glow locator light
  • Slide up to brighten and down to dim the light level
  • Locator light shines through paddle on select lighter colored models
  • Designer wallplate opening
  • For commercial and residential applications

Overview

Lutron Diva® 1-Pole Magnetic low-voltage preset dimmer in taupe color, is rated at 120-Volt AC at 60-Hz. Satin finished preset dimmer with nightlight, has paddle actuator and offers On/Off action for adjusting the light level. It has a dimension of 2.94-Inch x 4.69-Inch x 1.61-Inch. Wall box mountable dimmer has maximum load capacity of 600 VA/450-Watts. Preset dimmer is ideal for commercial and residential applications. It operates at temperature range of 0 to 40 deg C. Preset dimmer is UL listed, CSA certified and meets NOM standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UNSPSC
39122206
Maximum Load Capacity
MLV: 600 VA/450 Watt
Mounting
Wall Box
Number of Poles
1
Sub Brand
Diva®
Temperature Rating
0 to 40 deg C
GTIN
00027557510516
Type
Magnetic Low Voltage
Energy Star Flag
No
Country Of Origin
Saint Kitts and Nevis
RoHS Flag
No
Color
Taupe
Standards
UL Listed, CSA Certified, NOM Certified
Voltage Rating
120 Volt AC at 60 Hz
Item Name
Preset Dimmer With Nightlight
Manufacturer Part Number
DVSCLV-600P-TP
Grounding
No
Manufacturer Name
Lutron
Finish
Satin
Dimensions
2.94 Inch Width x 1.61 Inch Depth x 4.69 Inch Height
UPC
02755751051
Brand Name
Lutron
Actuator
Paddle
Action
ON/OFF
Warranty Files 01 Link
Application Bulletin 02 Link Application Bulletin 01 Link

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.