Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron DVSCELV-300P-SW 120-Volt at 60-Hz 1-Pole Electronic Low Voltage Preset Dimmer With Locator Light Snow Diva®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron DVSCELV-300P-SW 120-Volt at 60-Hz 1-Pole Electronic Low Voltage Preset Dimmer With Locator Light Snow Diva®

SKU: 117168
Lutron Diva® Electronic low-voltage preset dimmer in snow color, features paddle actuator that allows to control the brightness of the light. It has voltage rating of 120-Volts at 60-Hz. This 1-Pole wall mountable dimmer in satin finish, has maximum load capacity of 300-Watts. It measures 4.96-Inch x 2.94-Inch x 0.3-Inch. Paddle in the dimmer turns ON/OFF the light. It has slider that brightens the light when moved up and dims when moved down. This dimmer complements existing designer-style switches. It has built-in soft glow locator light that illuminates when the dimmer is in the OFF position. It is ideal for residential applications. Dimmer is UL listed, CSA certified and NOM approved.
  • Power failure memory
  • Standard RFI suppression
  • Comes in snow color

Overview

Lutron Diva® Electronic low-voltage preset dimmer in snow color, features paddle actuator that allows to control the brightness of the light. It has voltage rating of 120-Volts at 60-Hz. This 1-Pole wall mountable dimmer in satin finish, has maximum load capacity of 300-Watts. It measures 4.96-Inch x 2.94-Inch x 0.3-Inch. Paddle in the dimmer turns ON/OFF the light. It has slider that brightens the light when moved up and dims when moved down. This dimmer complements existing designer-style switches. It has built-in soft glow locator light that illuminates when the dimmer is in the OFF position. It is ideal for residential applications. Dimmer is UL listed, CSA certified and NOM approved.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Sub Brand
Diva®
UPC
02755750512
RoHS Flag
No
Voltage Rating
120 Volt at 60 Hz
UNSPSC
39122206
Type
Electronic Low Voltage
Number of Poles
1
Standards
UL Listed, CSA Certified, NOM Certified, ISO 9001
Temperature Rating
0 to 40 deg C
Maximum Load Capacity
300 Watt LED
Mounting
Wall
Dimensions
4.96 Inch Length x 2.94 Inch Width x 0.3 Inch Depth
Energy Star Flag
No
Country Of Origin
United States of America
Color
Snow
Brand Name
Lutron
Actuator
Paddle
Action
ON/OFF
sku
117168
Manufacturer Part Number
DVSCELV-300P-SW
Finish
Satin
Item Name
Preset Dimmer With Locator Light
Manufacturer Name
Lutron
Grounding
No
GTIN
00027557505123
Hazardous Materials Code
N

Documents

Catalog Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.