Lutron DVSCCL-153P-PD 120-Volt at 60-Hz 1.25-Amp 1-Pole 3-Way Dimmer Palladium Diva® CL®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron DVSCCL-153P-PD 120-Volt at 60-Hz 1.25-Amp 1-Pole 3-Way Dimmer Palladium Diva® CL®

SKU: 236243
Lutron Diva® CL® 1-Pole 3-Way Dimmer has voltage rating of 120-Volts at 60-Hz and current rating of 1.25-Amps. Dimmer in palladium color, has slide actuator with paddle for controlling the brightness of the light. It features Advanced Lutron® dimming circuitry design that is suitable for use with most high efficacy light bulbs. Dimmer in satin finish, has incandescent/halogen load capacity of 600-Watts and CFL/LED load capacity of 150-Watts. Wall box mountable dimmer measures 2.94-Inch x 1.61-Inch x 4.69-Inch. It is ideal for commercial/residential applications. Dimmer operates at temperature range of 0 to 40 deg C. Dimmer is UL listed and CSA/NOM certified.
  • Offers the best dimming performance for LED bulbs
  • Features a large rocker paddle to turn lights ON/OFF or to preset level and a discreet slider to brighten/dim lights to suit any activity
  • Installs in about 15 mins
  • Large paddle switch with a captive linear-slide dimmer for a standard designer wallplate opening
  • Low-end adjustment to accommodate wide range of bulbs

Overview

Lutron Diva® CL® 1-Pole 3-Way Dimmer has voltage rating of 120-Volts at 60-Hz and current rating of 1.25-Amps. Dimmer in palladium color, has slide actuator with paddle for controlling the brightness of the light. It features Advanced Lutron® dimming circuitry design that is suitable for use with most high efficacy light bulbs. Dimmer in satin finish, has incandescent/halogen load capacity of 600-Watts and CFL/LED load capacity of 150-Watts. Wall box mountable dimmer measures 2.94-Inch x 1.61-Inch x 4.69-Inch. It is ideal for commercial/residential applications. Dimmer operates at temperature range of 0 to 40 deg C. Dimmer is UL listed and CSA/NOM certified.

Specifications

Dimensions
2.94 Inch Width x 1.61 Inch Depth x 4.69 Inch Height
Maximum Load Capacity
600 Watt Incandescent/Halogen, 150 Watt LED/CFL
Grounding
No
Finish
Satin
Item Name
Dimmer
Color
Palladium
Amperage Rating
1.25 Amp
Actuator
Slide with Paddle
Action
ON/OFF
Mounting
Wall Box
Number of Poles
1
UPC
02755700317
Manufacturer Part Number
DVSCCL-153P-PD
Manufacturer Name
Lutron
Voltage Rating
120 Volt at 60 Hz
Temperature Rating
0 to 40 deg C
Brand Name
Lutron
Type
3-Way
Energy Star Flag
No
Standards
UL 1472, CSA C22.2 184.1 Certified, NOM Certified
GTIN
00027557003179
Sub Brand
Diva® CL®
UNSPSC
39122206
RoHS Flag
No
Country Of Origin
Mexico

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.