Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron DVSCCL-153P-DS 120-Volt at 60-Hz 1-Pole 3-Way Dimmer Desert Stone Diva® CL®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron DVSCCL-153P-DS 120-Volt at 60-Hz 1-Pole 3-Way Dimmer Desert Stone Diva® CL®

SKU: 125096
Lutron Diva® CL® 3-Way Dimmer in desert stone color, features paddle actuator that allows to control the brightness of the light. It has voltage rating of 120-Volts at 60-Hz. This 1-Pole wall/box mountable dimmer in satin finish, has incandescent/halogen load capacity of 600-Watts and CFL/LED load capacity of 150-Watts. It measures 4.69-Inch x 2.94-Inch x 0.3-Inch. This dimmer features large paddle switch with a captive linear slider for a standard designer wallplate opening.

Dimmer features a large paddle switch and a captive linear slider to brighten or dim the light level. It features mechanical air-gap switch to disconnect load power. This dimmer compliments existing designer-style switches. It comes with built-in soft glow locator light that illuminates when the dimmer is in the OFF position. It is ideal for commercial and residential applications. Dimmer is UL listed, CSA certified and NOM approved.
  • Power failure memory
  • Electrostatic discharge tested
  • Precise color matching
  • Standard RFI suppression

Overview

Lutron Diva® CL® 3-Way Dimmer in desert stone color, features paddle actuator that allows to control the brightness of the light. It has voltage rating of 120-Volts at 60-Hz. This 1-Pole wall/box mountable dimmer in satin finish, has incandescent/halogen load capacity of 600-Watts and CFL/LED load capacity of 150-Watts. It measures 4.69-Inch x 2.94-Inch x 0.3-Inch. This dimmer features large paddle switch with a captive linear slider for a standard designer wallplate opening.

Dimmer features a large paddle switch and a captive linear slider to brighten or dim the light level. It features mechanical air-gap switch to disconnect load power. This dimmer compliments existing designer-style switches. It comes with built-in soft glow locator light that illuminates when the dimmer is in the OFF position. It is ideal for commercial and residential applications. Dimmer is UL listed, CSA certified and NOM approved.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UNSPSC
39122206
Maximum Load Capacity
Incandescent/Halogen: 600 Watt, CFL/LED: 150 Watt
Mounting
Wall Box
Number of Poles
1
Sub Brand
Diva® CL®
Temperature Rating
32 to 104 deg F (0 to 40 deg C)
GTIN
00027557003087
Type
3-Way
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
No
Color
Desert Stone
Standards
UL Listed, CSA Certified, NOM Certified
Voltage Rating
120 Volt at 60 Hz
Item Name
Dimmer
Manufacturer Part Number
DVSCCL-153P-DS
Grounding
No
Manufacturer Name
Lutron
Finish
Satin
Dimensions
4.69 Inch Length x 2.94 Inch Width x 0.3 Inch Depth
UPC
02755700308
Brand Name
Lutron
Actuator
Paddle
Action
ON/OFF

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.