Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron DVELV-303P-GR 120-Volt AC at 60-Hz 3-Way Electronic Low Voltage Preset Dimmer With Locator Light Gray Diva® CL®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron DVELV-303P-GR 120-Volt AC at 60-Hz 3-Way Electronic Low Voltage Preset Dimmer With Locator Light Gray Diva® CL®

SKU: 96092
Lutron Diva® CL® 3-Way preset dimmer with locator light, is perfect for use with most lighting sources. The large paddle switch with a captive linear-slide dimmer, helps in opening standard designer wallplate. This electronic low voltage dimmer in gray color, has built-in soft glow nightlight. The dimmer features square law dimming, power failure memory, mechanical air-gap switch to disconnect load power, RFI suppression and captive linear slider for improved functionality. This dimmer has a voltage rating of 120-Volts AC at 60-Hz. It is suitable for commercial and residential application. The preset dimmer with locator light meets UL 20, UL 1472, CSA, NOM and ISO 9001 standards.
  • Uses standard 1-Pole and 3-Way wiring for easy installation
  • Electrostatic discharge tested
  • Suitable for commercial and residential applications

Overview

Lutron Diva® CL® 3-Way preset dimmer with locator light, is perfect for use with most lighting sources. The large paddle switch with a captive linear-slide dimmer, helps in opening standard designer wallplate. This electronic low voltage dimmer in gray color, has built-in soft glow nightlight. The dimmer features square law dimming, power failure memory, mechanical air-gap switch to disconnect load power, RFI suppression and captive linear slider for improved functionality. This dimmer has a voltage rating of 120-Volts AC at 60-Hz. It is suitable for commercial and residential application. The preset dimmer with locator light meets UL 20, UL 1472, CSA, NOM and ISO 9001 standards.

Specifications

Sub Brand
Diva® CL®
Item Name
Preset Dimmer With Locator Light
Maximum Load Capacity
300 Watt
Mounting
Wall Box
Temperature Rating
0 to 40 deg C
RoHS Flag
No
Type
3-Way, Electronic Low Voltage
UNSPSC
39122206
Voltage Rating
120 Volt AC at 60 Hz
GTIN
00027557758376
Standards
UL 20, 1472 Listed, CSA Certified, NOM Certified, ISO 9001 Certified
Energy Star Flag
No
Grounding
No
Finish
Glossy
Color
Gray
UPC
02755775837
Manufacturer Name
Lutron
Manufacturer Part Number
DVELV-303P-GR
Country Of Origin
United States of America
Action
ON/OFF
Dimensions
4.69 Inch Length x 2.94 Inch Width x 1.61 Inch Depth
Brand Name
Lutron
Actuator
Paddle

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.