Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron DVCL-253P-GR 1-Pole 120-Volt AC at 60-Hz 3-Way Preset Dimmer Gray Diva® CL®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron DVCL-253P-GR 1-Pole 120-Volt AC at 60-Hz 3-Way Preset Dimmer Gray Diva® CL®

SKU: 392574
Lutron Diva® CL® 3-Way 1-Pole Dimmer in gray color, is rated at 120-Volt AC at 60-Hz. Gloss finished dimmer has paddle/slide actuator and offers On/Off action for adjusting the light level. It has a dimension of 2.94-Inch x 4.69-Inch x 1.61-Inch. Wall box mountable dimmer has incandescent/halogen load capacity of 600-Watts, dimmable CFL/LED load capacity of 250-Watts and Hi-Lume® A-series LTE LED driver load capacity of 350-Watts. Dimmer is ideal for commercial and residential applications. It operates at temperature range of 0 to 40 deg C. Dimmer is UL listed, CSA certified and meets NEMA standards.
  • Large paddle switch actuator comes with a captive linear-slide dimmer for a standard designer wallplate opening
  • Features built-in soft-glow locator light
  • Slide up to brighten and down to dim the light level
  • Locator light shines through paddle on select lighter colored models
  • Suitable for indoor use only
  • For commercial and residential applications

Overview

Lutron Diva® CL® 3-Way 1-Pole Dimmer in gray color, is rated at 120-Volt AC at 60-Hz. Gloss finished dimmer has paddle/slide actuator and offers On/Off action for adjusting the light level. It has a dimension of 2.94-Inch x 4.69-Inch x 1.61-Inch. Wall box mountable dimmer has incandescent/halogen load capacity of 600-Watts, dimmable CFL/LED load capacity of 250-Watts and Hi-Lume® A-series LTE LED driver load capacity of 350-Watts. Dimmer is ideal for commercial and residential applications. It operates at temperature range of 0 to 40 deg C. Dimmer is UL listed, CSA certified and meets NEMA standards.

Specifications

Sub Brand
Diva® CL®
Item Name
Preset Dimmer
Maximum Load Capacity
Incandescent/Halogen: 600 Watt, Dimmable CFL/LED: 250 Watt, Hi-lumens A-Series LTE LED Driver: 350 Watt
Mounting
Wall Box
Number of Poles
1
Temperature Rating
0 to 40 deg C
RoHS Flag
No
Type
3-Way
UNSPSC
39122206
Voltage Rating
120 Volt AC at 60 Hz
GTIN
00784276092012
Standards
UL 1472 Listed, CSA C22.2 184.1 Certified, NEMA SSL-7A Type 2 Standard
Energy Star Flag
No
Grounding
No
Finish
Gloss
Color
Gray
UPC
78427609201
Manufacturer Name
Lutron
Manufacturer Part Number
DVCL-253P-GR
Country Of Origin
Mexico
Environmental Conditions
0 - 90% Relative Humidity
Action
ON/OFF
Dimensions
2.94 Inch Width x 1.61 Inch Depth x 4.69 Inch Height
Brand Name
Lutron
Actuator
Paddle, Slide
Warranty Files 01 Link
Wiring Diagram 01 Link Application Bulletin 01 Link
Application Bulletin 02 Link Application Bulletin 03 Link
Wiring Diagram 02 Link

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.