Tour  

Lutron DVCL-153P-WH 120-Volt at 60-Hz 1-Pole 3-Way Dimmer White Diva® CL®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron DVCL-153P-WH 120-Volt at 60-Hz 1-Pole 3-Way Dimmer White Diva® CL®

SKU: 3680
Lutron Diva® CL® 3-Way Dimmer in white color, features paddle actuator that allows to control the brightness of the light. It has voltage rating of 120-Volts at 60-Hz. This 1-Pole wallbox mountable dimmer in gloss finish, has incandescent/halogen load capacity of 600-Watts and CFL/LED load capacity of 150-Watts. It measures 4.69-Inch x 2.94-Inch x 0.3-Inch. This dimmer features large paddle switch with a captive linear slider for a standard designer wallplate opening. It incorporates HED technology that features advanced Lutron dimming circuitry designed for compatibility with most high-efficacy light bulbs.

This dimmer offers low-end adjustment to accommodate a wide range of bulbs. It is ideal for dimming CFLs/LEDs as well as halogens and incandescent. It comes with mechanical air-gap switch to disconnect load power. This dimmer compliments existing designer-style switches. It is ideal for use with CFL, LED, halogen and incandescent dimmable bulbs. Dimmer is UL listed, CSA certified and NOM approved.
  • Locator light shines through paddle on select lighter colored models
  • Power failure memory
  • Electrostatic discharge tested
  • Standard RFI suppression

Overview

Lutron Diva® CL® 3-Way Dimmer in white color, features paddle actuator that allows to control the brightness of the light. It has voltage rating of 120-Volts at 60-Hz. This 1-Pole wallbox mountable dimmer in gloss finish, has incandescent/halogen load capacity of 600-Watts and CFL/LED load capacity of 150-Watts. It measures 4.69-Inch x 2.94-Inch x 0.3-Inch. This dimmer features large paddle switch with a captive linear slider for a standard designer wallplate opening. It incorporates HED technology that features advanced Lutron dimming circuitry designed for compatibility with most high-efficacy light bulbs.

This dimmer offers low-end adjustment to accommodate a wide range of bulbs. It is ideal for dimming CFLs/LEDs as well as halogens and incandescent. It comes with mechanical air-gap switch to disconnect load power. This dimmer compliments existing designer-style switches. It is ideal for use with CFL, LED, halogen and incandescent dimmable bulbs. Dimmer is UL listed, CSA certified and NOM approved.

Specifications

GTIN
00027557003056
Energy Star Flag
No
Maximum Load Capacity
Incandescent/Halogen: 600 Watt, CFL/LED: 150 Watt
Mounting
Wall Box
Number of Poles
1
Sub Brand
Diva® CL®
Temperature Rating
32 to 104 deg F (0 to 40 deg C)
Standards
UL 1472 Listed, CSA C22.2 184.1 Certified, NOM Certified
Type
3-Way
Voltage Rating
120 Volt at 60 Hz
Country Of Origin
China
RoHS Flag
No
Item Name
Dimmer
UNSPSC
39122206
Action
ON/OFF
Grounding
No
UPC
02755700305
Finish
Gloss
Manufacturer Part Number
DVCL-153P-WH
Manufacturer Name
Lutron
Color
White
Brand Name
Lutron
Dimensions
2.94 Inch Width x 0.3 Inch Depth x 4.69 Inch Height
Actuator
Paddle

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.