Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Lutron DV-600P-WH 120 Volt at 60 Hz 1-Pole Preset Dimmer With Locator Light White Diva®

SKU: 5858
Lutron Diva® Preset dimmer in white color, features paddle actuator that allows to control the brightness of light. It has voltage rating of 120 Volts at 60 Hz. This 1-Pole dimmer in gloss finish, has maximum load capacity of 600 Watts. It measures 4.69 Inch x 2.94 Inch x 0.3 Inch. This dimmer features large paddle switch with captive linear slider for standard designer wallplate opening. Paddle turns ON/OFF the dimmer. Small slider slides up to brighten and down to dim the light. It compliments existing designer-style switches. This dimmer comes with built-in soft glow locator light that illuminates when dimmer is in OFF position. It is ideal for commercial/residential applications. Dimmer is UL listed and CSA certified.
  • Locator light shines through paddle on select lighter colored models
  • Power failure memory
  • Standard RFI suppression

Overview

Lutron Diva® Preset dimmer in white color, features paddle actuator that allows to control the brightness of light. It has voltage rating of 120 Volts at 60 Hz. This 1-Pole dimmer in gloss finish, has maximum load capacity of 600 Watts. It measures 4.69 Inch x 2.94 Inch x 0.3 Inch. This dimmer features large paddle switch with captive linear slider for standard designer wallplate opening. Paddle turns ON/OFF the dimmer. Small slider slides up to brighten and down to dim the light. It compliments existing designer-style switches. This dimmer comes with built-in soft glow locator light that illuminates when dimmer is in OFF position. It is ideal for commercial/residential applications. Dimmer is UL listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
Number of Poles
1
Sub Brand
Diva®
Finish
Glossy
Mounting
Wall
Maximum Load Capacity
Incandescent/Halogen: 600 Watt
Item Name
Preset Dimmer With Locator Light
Grounding
No
UNSPSC
39122206
Temperature Rating
0 to 40 deg C
Voltage Rating
120 Volt at 60 Hz
Standards
UL Listed, CSA Certified
GTIN
27557687522
RoHS Flag
No
Country of Origin
Saint Kitts and Nevis
Energy Star Flag
No
sku
5858
Dimensions
4.69 Inch Length x 2.94 Inch Width x 0.3 Inch Depth
Color
White
UPC
2755768752
Manufacturer Name
Lutron
Manufacturer Part Number
DV-600P-WH
Brand Name
Lutron
Action
ON/OFF
Actuator
Paddle

Documents

Brochure Catalog
Instruction Guide Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.