Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron DV-103P-IV 120-Volt AC at 60-Hz 1-Pole 3-Way Preset Dimmer With Locator Light Ivory Diva®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron DV-103P-IV 120-Volt AC at 60-Hz 1-Pole 3-Way Preset Dimmer With Locator Light Ivory Diva®

SKU: 62751
Standard Pack/Case Quantity: 24/Box
Lutron Diva® 1-Pole 3-Way Preset dimmer with locator light, has voltage rating of 120-Volt AC at 60-Hz. Dimmer in ivory color, has preset linear slide actuator with paddle switch for controlling the brightness of the light. Dimmer in gloss finish, has maximum load capacity of 1000-Watts for incandescent/halogen. Wall mountable dimmer measures 2.94-Inch x 0.30-Inch x 4.69-Inch. It is ideal for residential application. Dimmer operates at temperature range of 0 to 40 deg C. Preset dimmer is UL listed and CSA/NOM certified.
  • Slide adjusts light to your favorite level
  • Soft locator light illuminated in OFF position
  • Wattage indicates maximum lamp load

Overview

Lutron Diva® 1-Pole 3-Way Preset dimmer with locator light, has voltage rating of 120-Volt AC at 60-Hz. Dimmer in ivory color, has preset linear slide actuator with paddle switch for controlling the brightness of the light. Dimmer in gloss finish, has maximum load capacity of 1000-Watts for incandescent/halogen. Wall mountable dimmer measures 2.94-Inch x 0.30-Inch x 4.69-Inch. It is ideal for residential application. Dimmer operates at temperature range of 0 to 40 deg C. Preset dimmer is UL listed and CSA/NOM certified.

Specifications

Standard Pack/Case Quantity
24/Box
Sub Brand
Diva®
Item Name
Preset Dimmer With Locator Light
Maximum Load Capacity
1000 Watt Incandescent/Halogen
Mounting
Wall
Number of Poles
1
RoHS Flag
No
Temperature Rating
0 to 40 deg C
Type
3-Way
UNSPSC
39122206
Voltage Rating
120 Volt AC at 60 Hz
GTIN
00027557688000
Standards
UL Listed, CSA Certified, NOM, ISO 9001
Energy Star Flag
No
Grounding
No
Finish
Gloss
Color
Ivory
UPC
02755768800
Manufacturer Name
Lutron
Manufacturer Part Number
DV-103P-IV
Country Of Origin
Saint Kitts and Nevis
Action
ON/OFF
Dimensions
2.94 Inch Width x 0.3 Inch Depth x 4.69 Inch Height
Brand Name
Lutron
Actuator
Preset Linear Slide with Paddle

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.