Lutron CW-4-GR Tough Thermoset Flush Mount Oversized Screwless 4-Gang Wallplate 4-Rectangular Device Gray Claro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron CW-4-GR Tough Thermoset Flush Mount Oversized Screwless 4-Gang Wallplate 4-Rectangular Device Gray Claro®

SKU: 6508
Lutron Claro® 4-Gang Oversized wallplate in gray color, features tough thermoset construction with gloss finish. Rectangle screwless wallplate measures 8.37-Inch x 4.69-Inch x 0.30-Inch. Flush mountable wallplate has four rectangular device configuration. It is suitable for Maestro®, Maestro Ir®, Maestro Wireless®, Pico™ wireless control, Spacer System®, Diva®, Lyneo® Lx, Skylark® and Skylark Contour™. Wallplate is UL listed.
  • Tough thermoset gloss material aids for easy cleaning
  • Easily replaces conventional wallplates
  • Comes in rectangular shape

Overview

Lutron Claro® 4-Gang Oversized wallplate in gray color, features tough thermoset construction with gloss finish. Rectangle screwless wallplate measures 8.37-Inch x 4.69-Inch x 0.30-Inch. Flush mountable wallplate has four rectangular device configuration. It is suitable for Maestro®, Maestro Ir®, Maestro Wireless®, Pico™ wireless control, Spacer System®, Diva®, Lyneo® Lx, Skylark® and Skylark Contour™. Wallplate is UL listed.

Specifications

Size
8.37 Inch Width x 4.69 Inch Height
Number of Gangs
4.0000
UNSPSC
39121704
GTIN
00027557692267
Orientation
No
Standards
UL Listed to U.S and Canadian Safety Standard
Type
Oversized, Screwless
Sub Brand
Claro®
Mounting
Flush
Item Name
Wallplate
Material
Tough Thermoset
Finish
Gloss
Configuration
4-Rectangular Device
Brand Name
Lutron
Color
Gray
RoHS Flag
No
Shape
Rectangular
Thickness
0.3
UPC
02755769226
Manufacturer Name
Lutron
Manufacturer Part Number
CW-4-GR
Country Of Origin
United States of America
Energy Star Flag
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.