Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron CW-4-BL Tough Thermoset Flush Mount Oversized Screwless 4-Gang Wallplate (4) Rectangular Device Black Claro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron CW-4-BL Tough Thermoset Flush Mount Oversized Screwless 4-Gang Wallplate (4) Rectangular Device Black Claro®

SKU: 45147
Lutron Claro® 4-Gang Oversized wallplate in black color, features tough thermoset construction with gloss finish. Rectangle screwless wallplate measures 8.37-Inch x 4.69-Inch x 0.30-Inch. Flush mountable wallplate has four rectangular device configuration. It is suitable for Maestro®, Maestro Ir®, Maestro Wireless®, Pico™ wireless control, Spacer System®, Diva®, Lyneo® Lx, Skylark® and Skylark Contour™. Wallplate is UL listed.
  • Tough thermoset gloss material aids for easy cleaning
  • Easily replaces conventional wallplates
  • Comes in rectangular shape

Overview

Lutron Claro® 4-Gang Oversized wallplate in black color, features tough thermoset construction with gloss finish. Rectangle screwless wallplate measures 8.37-Inch x 4.69-Inch x 0.30-Inch. Flush mountable wallplate has four rectangular device configuration. It is suitable for Maestro®, Maestro Ir®, Maestro Wireless®, Pico™ wireless control, Spacer System®, Diva®, Lyneo® Lx, Skylark® and Skylark Contour™. Wallplate is UL listed.

Specifications

Size
8.37 Inch Width x 4.69 Inch Height
Thickness
0.3
Shape
Rectangular
Orientation
No
Sub Brand
Claro®
Type
Oversized, Screwless
UPC
02755769228
Standards
UL Listed to U.S and Canadian Safety Standard
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
No
UNSPSC
39121704
GTIN
00027557692281
Manufacturer Name
Lutron
Material
Tough Thermoset
Number of Gangs
4.0000
Color
Black
Mounting
Flush
Manufacturer Part Number
CW-4-BL
Brand Name
Lutron
Configuration
(4) Rectangular Device
Finish
Gloss
Item Name
Wallplate

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.