Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron CTCL-153P-WH 120-Volt at 60-Hz 1-Pole 3-Way Dimmer White Skylark® Contour CL®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron CTCL-153P-WH 120-Volt at 60-Hz 1-Pole 3-Way Dimmer White Skylark® Contour CL®

SKU: 3673
Lutron Skylark® Contour CL® 3-Way Dimmer in white color, features rocker actuator that allows to control the brightness of the light. It has voltage rating of 120-Volts at 60-Hz. This 1-Pole wallbox mountable dimmer in gloss finish, has incandescent/halogen load capacity of 600-Watts and CFL/LED load capacity of 150-Watts. It measures 4.69-Inch x 2.94-Inch x 0.3-Inch. This dimmer incorporates HED technology that has advanced Lutron dimming circuitry designed for compatibility with most high-efficacy light bulbs.

Dimmer allows for low-end adjustment to accommodate a wide range of bulbs. Captive linear slider adjusts the light level according to the user requirement. It comes with mechanical air-gap switch to disconnect load power. It is ideal for CFL, LED, halogen and incandescent dimmable bulbs. Dimmer is UL/cUL listed, CSA C22.2 certified and NOM approved.
  • ON/OFF rocker switch with a captive linear slide dimmer for a standard designer wallplate opening
  • 100% Factory tested
  • Power failure memory
  • Electrostatic discharge tested
  • Precise color matching

Overview

Lutron Skylark® Contour CL® 3-Way Dimmer in white color, features rocker actuator that allows to control the brightness of the light. It has voltage rating of 120-Volts at 60-Hz. This 1-Pole wallbox mountable dimmer in gloss finish, has incandescent/halogen load capacity of 600-Watts and CFL/LED load capacity of 150-Watts. It measures 4.69-Inch x 2.94-Inch x 0.3-Inch. This dimmer incorporates HED technology that has advanced Lutron dimming circuitry designed for compatibility with most high-efficacy light bulbs.

Dimmer allows for low-end adjustment to accommodate a wide range of bulbs. Captive linear slider adjusts the light level according to the user requirement. It comes with mechanical air-gap switch to disconnect load power. It is ideal for CFL, LED, halogen and incandescent dimmable bulbs. Dimmer is UL/cUL listed, CSA C22.2 certified and NOM approved.

Specifications

Sub Brand
Skylark® Contour CL®
Item Name
Dimmer
Maximum Load Capacity
Incandescent/Halogen: 600 Watt, Dimmable CFL/LED: 150 Watt
Mounting
Wall Box
Number of Poles
1
RoHS Flag
No
Temperature Rating
32 to 104 deg F (0 to 40 deg C)
Type
3-Way
UNSPSC
39122206
Voltage Rating
120 Volt at 60 Hz
GTIN
00027557002967
Standards
UL Listed, CSA C22.2 184.2 Certified, cUL 1472 Certified, NOM Certified
Energy Star Flag
No
Grounding
No
Finish
Gloss
Color
White
UPC
02755700296
Manufacturer Name
Lutron
Manufacturer Part Number
CTCL-153P-WH
Country Of Origin
China
Environmental Conditions
20 - 90% Non-Condensing Relative Humidity
Action
ON/OFF
Dimensions
4.69 Inch Length x 2.94 Inch Width x 0.3 Inch Depth
Brand Name
Lutron
Actuator
Rocker
Is PFA Discontinued
No

Documents

Brochure Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.