Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron CARS-15-TR-BR Tamper-Resistant Duplex Receptacle 15-Amp 125-Volt NEMA 5-15R Brown Claro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron CARS-15-TR-BR Tamper-Resistant Duplex Receptacle 15-Amp 125-Volt NEMA 5-15R Brown Claro®

SKU: 100687
Lutron Claro® 2-Pole 3-Wire Tamper-resistant duplex receptacle in brown color, has current rating of 15-Amps and voltage rating of 125-Volts. Grounding receptacle has gloss finish. It has back-wired connection for quick and easy installation. Receptacle has 5-15R configuration. Receptacle is UL listed and CSA/NOM certified.
  • Current rating of 15-Amps
  • Comes in brown color
  • Has back wired terminal connection

Overview

Lutron Claro® 2-Pole 3-Wire Tamper-resistant duplex receptacle in brown color, has current rating of 15-Amps and voltage rating of 125-Volts. Grounding receptacle has gloss finish. It has back-wired connection for quick and easy installation. Receptacle has 5-15R configuration. Receptacle is UL listed and CSA/NOM certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Jacket Material
No
Fiber Type
No
RoHS Flag
No
sku
100687
Amperage Rating
15 Amp
UNSPSC
39121406
Type
Tamper-Resistant
UPC
02755761849
Brand Name
Lutron
Sub Brand
Claro®
Style
Duplex
Standards
UL Listed, CSA Certified, NOM Certified
Voltage Rating
125 Volt
Terminal Connection
Back Wired
GTIN
00027557618496
Degree of Protection
No
Color
Brown
Grounding
Grounding
Energy Star Flag
No
Frequency Rating
60 Hz
Finish
Gloss
Number of Wires
3.0000
Number of Poles
2
NEMA Configuration
NEMA 5-15R
Country Of Origin
China
Manufacturer Part Number
CARS-15-TR-BR
Manufacturer Name
Lutron
Item Name
Duplex Receptacle
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.