Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron CARS-15-TR-BL Tamper-Resistant Duplex Receptacle 15-Amp 125-Volt NEMA 5-15R Black Claro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron CARS-15-TR-BL Tamper-Resistant Duplex Receptacle 15-Amp 125-Volt NEMA 5-15R Black Claro®

SKU: 131304
Lutron Claro® 2-Pole 3-Wire Tamper-resistant duplex receptacle in black color, has current rating of 15-Amps and voltage rating of 125-Volts. Grounding receptacle has gloss finish. It has back-wired connection for quick and easy installation. Receptacle has 5-15R configuration. Receptacle is UL listed and CSA/NOM certified.
  • Current rating of 15-Amps
  • Comes in black color
  • Has back wired terminal connection

Overview

Lutron Claro® 2-Pole 3-Wire Tamper-resistant duplex receptacle in black color, has current rating of 15-Amps and voltage rating of 125-Volts. Grounding receptacle has gloss finish. It has back-wired connection for quick and easy installation. Receptacle has 5-15R configuration. Receptacle is UL listed and CSA/NOM certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fiber Type
No
Jacket Material
No
RoHS Flag
No
NEMA Configuration
NEMA 5-15R
Energy Star Flag
No
Number of Poles
2
Country Of Origin
China
UNSPSC
39121406
Color
Black
Style
Duplex
Sub Brand
Claro®
Terminal Connection
Back Wired
Type
Tamper-Resistant
Standards
UL Listed, CSA Certified, NOM Certified
Voltage Rating
125 Volt
GTIN
00027557618489
Number of Wires
3.0000
UPC
02755761848
Item Name
Duplex Receptacle
Manufacturer Part Number
CARS-15-TR-BL
Manufacturer Name
Lutron
Finish
Gloss
Degree of Protection
No
Brand Name
Lutron
Amperage Rating
15 Amp
Frequency Rating
60 Hz
Grounding
Grounding

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.