Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron CAR-15-GFST-GR Tamper-Resistant Self-Test GFCI Receptacle 15-Amp 125-Volt Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron CAR-15-GFST-GR Tamper-Resistant Self-Test GFCI Receptacle 15-Amp 125-Volt Gray

SKU: 444156
Lutron Tamper-resistant self-test GFCI receptacle in gray color, has plastic construction for long-life durability. It features traditional testing mode and auto-sensing mode for immediate interruption for a ground fault condition for Class A protection. The receptacle operates at a voltage rating of 125-Volts, current rating of 15-Amps, temperature rating of -35 to 66 deg C and frequency rating of 60-Hz. The continuous electronic sensing, testing and evaluation utilizing diagnostic software is located on the printed circuit board. It supports permanently installed internal tamper-resistant shutter mechanism that is capable of resisting insertion of foreign elements into the device. It comes with an internal back wiring clamp and guide pocket. The self-test GFCI receptacle meets UL 943 Class A GFCIs and UL 498, NEC, CEC & OSHA, UL File E-41978, CSA File LR-24886, UL, CSA, NOM and UL 943 standards.
  • Disconnects power to receptacle if critical components are damaged and GFCI protection is lost and provides continuous self-testing that initiates within 2.5 seconds and is a continuous cycle every 30 seconds or less
  • GFCI, when manually tested, induces a simulated ground fault leakage current to the PCB and in-turn causes the mechanical system to react based on the action of the solenoid
  • If wired incorrectly there will be no power to the face or to downstream receptacles for added safety
  • Receptacle face is compatible with NEMA designer and NovaT® designer-opening wallplates
  • Clear visual indication of GFCI status - LED indicating lights, green LED (power to the device, red LED (trip condition/ground fault condition), flashing red LED (end of life)

Overview

Lutron Tamper-resistant self-test GFCI receptacle in gray color, has plastic construction for long-life durability. It features traditional testing mode and auto-sensing mode for immediate interruption for a ground fault condition for Class A protection. The receptacle operates at a voltage rating of 125-Volts, current rating of 15-Amps, temperature rating of -35 to 66 deg C and frequency rating of 60-Hz. The continuous electronic sensing, testing and evaluation utilizing diagnostic software is located on the printed circuit board. It supports permanently installed internal tamper-resistant shutter mechanism that is capable of resisting insertion of foreign elements into the device. It comes with an internal back wiring clamp and guide pocket. The self-test GFCI receptacle meets UL 943 Class A GFCIs and UL 498, NEC, CEC & OSHA, UL File E-41978, CSA File LR-24886, UL, CSA, NOM and UL 943 standards.

Specifications

Degree of Protection
No
Phase
No
Item Name
Self-Test GFCI Receptacle
NEMA Configuration
No
Type
Tamper-Resistant
Trip Time
0.025 sec
Trip Level
4 - 6 Milli-Amp
Terminal Connection
Back Wired
Temperature Rating
-35 to 66 deg C
GTIN
00784276159548
UNSPSC
39121406
Voltage Rating
125 Volt
RoHS Flag
No
Material
Plastic
Manufacturer Part Number
CAR-15-GFST-GR
Grounding
No
Color
Gray
UPC
78427615954
Manufacturer Name
Lutron
Energy Star Flag
No
Country Of Origin
China
Amperage Rating
15 Amp
Brand Name
Lutron
Dimensions
2.94 Inch Width x 1.47 Inch Depth x 4.69 Inch Height
Environmental Conditions
95% Maximum Humidity
Frequency Rating
60 Hz
Standards
UL 943 Class A GFCIs and UL 498, Complies to NEC, CEC and OSHA, CSA, NOM Certified

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.