Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron CAR-15-GFST-BL Tamper-Resistant Self-Test GFCI Receptacle 15-Amp 125-Volt Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron CAR-15-GFST-BL Tamper-Resistant Self-Test GFCI Receptacle 15-Amp 125-Volt Black

SKU: 422337
Lutron Tamper-resistant self-test GFCI receptacle features continuous self-test functionality, which disconnects power to receptacle if critical components are damaged and GFCI protection is lost. It has green and red LED lights for power and fault indication. It has voltage rating of 125-Volts and current rating of 15-Amps. Self-test GFCI receptacle is UL listed, CSA certified and meets OSHA standards.
  • Features gloss finish
  • Internal back-wiring clamp and guide pocket quick and dependable termination
  • Green and red LED lights for power and fault indication

Overview

Lutron Tamper-resistant self-test GFCI receptacle features continuous self-test functionality, which disconnects power to receptacle if critical components are damaged and GFCI protection is lost. It has green and red LED lights for power and fault indication. It has voltage rating of 125-Volts and current rating of 15-Amps. Self-test GFCI receptacle is UL listed, CSA certified and meets OSHA standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
No
Degree of Protection
No
Temperature Rating
-35 to 66 deg C
Trip Level
4 - 6 Milli-Amp
Terminal Connection
Back Wired
RoHS Flag
No
Trip Time
0.025 sec
Type
Tamper-Resistant
Voltage Rating
125 Volt
Color
Black
Standards
UL 943 Listed for GFCIs, UL 498 Listed for Receptacles, NEC Compliant, CEC, OSHA Compliant, UL E41978 Listed, CSA LR24886 Certified, NOM Approved
GTIN
00784276159524
UNSPSC
39121406
Country Of Origin
China
Energy Star Flag
No
NEMA Configuration
No
Manufacturer Name
Lutron
Material
Plastic
Manufacturer Part Number
CAR-15-GFST-BL
UPC
78427615952
Item Name
Self-Test GFCI Receptacle
Brand Name
Lutron
Dimensions
2.94 Inch Width x 1.47 Inch Depth x 4.69 Inch Height
Amperage Rating
15 Amp
Environmental Conditions
95% Maximum Humidity
Grounding
Grounding
Frequency Rating
60 Hz

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.