Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron C-2000-BE 120-Volt at 60-Hz 1-Pole Large Control Dimmer With Rotate On/Off Beige Centurion®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron C-2000-BE 120-Volt at 60-Hz 1-Pole Large Control Dimmer With Rotate On/Off Beige Centurion®

SKU: 4193
Lutron Centurion® 1-Pole Large control dimmer in beige color, has voltage rating of 120-Volts. It has maximum load capacity of 2000-Watts. This dimmer with rotate ON/OFF, has rotary knob actuator for adjusting the light level. It features plastic construction and matte finish. It measures 4.56-Inch x 2.75-Inch x 0.65-Inch. This dimmer is suitable for commercial and residential applications. It is gangable without removing side sections and reducing wattage. Mechanical air-gap in this dimmer disconnects load power. Voltage compensation maintains stable light levels and despite line voltage variations. It is wallbox mountable. It withstands temperature rating of 0 to 40 deg C. Dimmer is UL listed and CSA/ISO certified.
  • Heavy-duty components for surge protection and long product life
  • Visible heat sink
  • 100% Factory tested
  • Power failure memory
  • Gangable not removing side sections and decreasing wattage

Overview

Lutron Centurion® 1-Pole Large control dimmer in beige color, has voltage rating of 120-Volts. It has maximum load capacity of 2000-Watts. This dimmer with rotate ON/OFF, has rotary knob actuator for adjusting the light level. It features plastic construction and matte finish. It measures 4.56-Inch x 2.75-Inch x 0.65-Inch. This dimmer is suitable for commercial and residential applications. It is gangable without removing side sections and reducing wattage. Mechanical air-gap in this dimmer disconnects load power. Voltage compensation maintains stable light levels and despite line voltage variations. It is wallbox mountable. It withstands temperature rating of 0 to 40 deg C. Dimmer is UL listed and CSA/ISO certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UNSPSC
39122206
Maximum Load Capacity
Incandescent/Halogen: 2000 Watt
Mounting
Wall Box
Number of Poles
1
Sub Brand
Centurion®
Temperature Rating
0 to 40 deg C
GTIN
00027557301008
Type
Large Control
Energy Star Flag
No
Material
Plastic
Country Of Origin
Saint Kitts and Nevis
RoHS Flag
No
Color
Beige
Standards
UL Listed, CSA Certified, ISO 9001
Voltage Rating
120 Volt at 60 Hz
Item Name
Dimmer With Rotate On/Off
Manufacturer Part Number
C-2000-BE
Grounding
No
Manufacturer Name
Lutron
Finish
Matte
Environmental Conditions
<90% Non-Condensing Relative Humidity
Dimensions
4.56 Inch Length x 2.75 Inch Width x 0.65 Inch Depth
UPC
02755730100
Brand Name
Lutron
Actuator
Rotary Knob
Action
Rotate ON/OFF

Documents

Brochure Catalog
Instruction Guide Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.