Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron AYCL-153PH-WH 120-Volt at 60-Hz 1-Pole 3-Way Preset Dimmer White Clamshell Pack Ariadni® CL®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron AYCL-153PH-WH 120-Volt at 60-Hz 1-Pole 3-Way Preset Dimmer White Clamshell Pack Ariadni® CL®

SKU: 22217
Lutron Ariadni® CL® 3-Way Preset dimmer in white color, features toggle actuator that allows to control the brightness of the light. It has voltage rating of 120-Volts at 60-Hz. This 1-Pole wallbox mountable dimmer in gloss finish, has CFL/LED load capacity of 150-Watts and incandescent/halogen load capacity of 600-Watts. It measures 4.6-Inch x 2.86-Inch x 0.23-Inch. Captive linear slider in the dimmer brightens the light level when moved up and dims when moved down. It provides reliable dimming of dimmable CFLs/LEDs as well as halogens and incandescent.

This dimmer incorporates HED technology that features advanced Lutron dimming circuitry designed for compatibility with most high-efficacy light bulbs. It allows for low-end adjustment to accommodate a wide range of bulbs. It comes with mechanical air-gap switch to disconnect load power. It is ideal for CFL, LED, halogen and incandescent dimmable bulbs. Dimmer is UL listed, CSA certified and NOM approved.
  • Switch with a captive linear slide dimmer for a traditional wallplate opening
  • Clamshell packaging
  • Power failure memory
  • Electrostatic discharge tested
  • Precise color matching

Overview

Lutron Ariadni® CL® 3-Way Preset dimmer in white color, features toggle actuator that allows to control the brightness of the light. It has voltage rating of 120-Volts at 60-Hz. This 1-Pole wallbox mountable dimmer in gloss finish, has CFL/LED load capacity of 150-Watts and incandescent/halogen load capacity of 600-Watts. It measures 4.6-Inch x 2.86-Inch x 0.23-Inch. Captive linear slider in the dimmer brightens the light level when moved up and dims when moved down. It provides reliable dimming of dimmable CFLs/LEDs as well as halogens and incandescent.

This dimmer incorporates HED technology that features advanced Lutron dimming circuitry designed for compatibility with most high-efficacy light bulbs. It allows for low-end adjustment to accommodate a wide range of bulbs. It comes with mechanical air-gap switch to disconnect load power. It is ideal for CFL, LED, halogen and incandescent dimmable bulbs. Dimmer is UL listed, CSA certified and NOM approved.

Specifications

Sub Brand
Ariadni® CL®
Item Name
Preset Dimmer
Maximum Load Capacity
Incandescent/Halogen: 600 Watt, CFL/LED: 250 Watt
Mounting
Wall Box
Number of Poles
1
RoHS Flag
No
Temperature Rating
32 to 104 deg F (0 to 40 deg C)
Type
3-Way
UNSPSC
39122206
Voltage Rating
120 Volt at 60 Hz
GTIN
00027557826006
Standards
UL 1472 Listed, CSA Certified, NOM Certified
Energy Star Flag
No
Grounding
No
Finish
Gloss
Color
White
UPC
02755782600
Manufacturer Name
Lutron
Manufacturer Part Number
AYCL-153PH-WH
Country Of Origin
Mexico
Action
ON/OFF
Dimensions
4.6 Inch Length x 2.86 Inch Width x 0.23 Inch Depth
Brand Name
Lutron
Actuator
Toggle

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.