Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron AY-600P-BL 120-Volt at 60-Hz 1-Pole Preset Dimmer Black Ariadni®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron AY-600P-BL 120-Volt at 60-Hz 1-Pole Preset Dimmer Black Ariadni®

SKU: 3905
Lutron Ariadni® Preset dimmer in black color, features toggle actuator that allows to control the brightness of the light. It has voltage rating of 120-Volts at 60-Hz. This 1-Pole wall mountable dimmer in gloss finish, has maximum load capacity of 600-Watts. It measures 2.86-Inch x 4.6-Inch. Toggle switch turns the light ON/OFF. Captive linear slider in the dimmer brightens the light level when moved up and dims when moved down. It comes with mechanical air-gap switch to disconnect load power and is ideal for residential applications. Dimmer is UL listed and CSA certified.
  • Power failure memory
  • Electrostatic discharge tested
  • Precise color matching

Overview

Lutron Ariadni® Preset dimmer in black color, features toggle actuator that allows to control the brightness of the light. It has voltage rating of 120-Volts at 60-Hz. This 1-Pole wall mountable dimmer in gloss finish, has maximum load capacity of 600-Watts. It measures 2.86-Inch x 4.6-Inch. Toggle switch turns the light ON/OFF. Captive linear slider in the dimmer brightens the light level when moved up and dims when moved down. It comes with mechanical air-gap switch to disconnect load power and is ideal for residential applications. Dimmer is UL listed and CSA certified.

Specifications

GTIN
00027557188968
Energy Star Flag
No
Maximum Load Capacity
Incandescent/Halogen: 600 Watt
Mounting
Wall
Number of Poles
1
Sub Brand
Ariadni®
Standards
UL Listed, CSA Certified
Voltage Rating
120 Volt at 60 Hz
Country Of Origin
Mexico
RoHS Flag
No
Item Name
Preset Dimmer
UNSPSC
39122206
Action
ON/OFF
Grounding
No
UPC
02755718896
Finish
Gloss
Manufacturer Part Number
AY-600P-BL
Manufacturer Name
Lutron
Color
Black
Brand Name
Lutron
Dimensions
2.86 Inch Width x 4.6 Inch Height
Actuator
Toggle

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.