Is Hazardous | No |
Dimmable | Yes |
---|---|---|---|
Type | Susan, Gen2 |
Temperature Rating | -40 to 150 deg F |
Start Type | No |
Maximum Overall Length | 8.572 |
Lumens | 7800 Lumens |
Light Color | No |
Item Name | LED Retrofit Lamp |
Designation | SN-V-E39-250-175W-4000K-G2 |
Power (Wattage) | 72 Watt |
CRI | 80.0000 |
Color Temperature | 4000K |
Bulb Color/Finish | Painted |
Bulb Base | E39 Mogul Screw |
Brand Name | Lunera |
Average Life | 50000 Hour |
sku | 421794 |
Bulb Shape | No |
RoHS Flag | Yes |
Bulb Base Group | Screw-In |
Energy Star Flag | No |
Country Of Origin | France |
UNSPSC | 41113630 |
Bulb Overall Shape | No |
Manufacturer Part Number | SN-V-E39-250-175W-4000K-G2 |
Manufacturer Name | Lunera |
Standards | UL Listed, RoHS Compliant, LM79, LM80, IES |
Incandescent Equivalent Wattage | 175 |
Is Not Returnable | No |
Hazardous Materials Code | N |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.