Bulb Shape | T5 |
Bulb Base Group | Bi-Pin |
---|---|---|---|
Standards | cURus Listed, DLC Listed, RoHS Compliant, cULus Certified |
Bulb Overall Shape | Tubular |
Incandescent Equivalent Wattage | 28 |
UNSPSC | 39101600 |
Power (Wattage) | 25 Watt Lamp, 28 Watt System |
Start Type | No |
Ballast Type | Plug and Play Driven |
Dimmable | No |
Designation | HN-T5-D-48-25W-850-G1 |
CRI | 80.0000 |
Color Temperature | 5000K |
Bulb Color/Finish | White |
Bulb Base | 2-Pin G5 Miniature |
Brand Name | Lunera |
Beam Angle | 330 Degree Optical Glass Diffusion |
Average Life | 50000 Hour |
Voltage Rating | 120/277 Volt |
Item Name | Linear LED Lamp |
Light Color | No |
Lumens | 1300 Lumens |
Material | Glass |
Maximum Overall Length | 48 |
Temperature Rating | -40 to 104 deg F (-40 to 40 deg C) |
Total Harmonic Distortion | <20% |
Type | Type A, Gen1 |
UPC | 81597502035 |
Manufacturer Name | Lunera |
Manufacturer Part Number | HN-T5-D-48-25W-850-G1 |
Energy Star Flag | No |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.