Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lunera HN-T5-D-24-11W-835-G1 T5 Type A Gen1 Linear LED Lamp 2-Pin G5 1400-Lumens >80 CRI 3500K 11-Watt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lunera HN-T5-D-24-11W-835-G1 T5 Type A Gen1 Linear LED Lamp 2-Pin G5 1400-Lumens >80 CRI 3500K 11-Watt

SKU: 670149
Lunera HN-T5-D-24-11W-835-G1 Designated Gen1 Type A 11-Watt single-ended linear LED lamp effectively delivers brightness of 1400 Lumens. It has color temperature rating of 3500K, CRI of greater than 80 and average life of 50000+ hours. This T5 shaped lamp with electronic ballast, has voltage rating of 120/277-Volts. It features glass construction and easily replaces up to 24-Watt incandescent lamp. This 0.62-Inch Dia white colored lamp has temperature rating of -40 to 104 deg F and total harmonic distortion of less than 20%. It offers 330-degree optical glass diffusion beam angle instant/rapid/programmed start and incorporates 2-pin G5 base. LED lamp is UL/cULus/cRLus/DLC listed and RoHS compliant.
  • Effectively replaces 24-Watt T5HO 2-ft fluorescent lamps
  • Type A ballast driven installation without need of rewiring
  • Plug-and-play installation
  • Thermal fuse switch protection safety feature offers protection from thermal events caused by arcing, faulty wiring or ballast failure
  • Incandescent Equivalent Wattage: Upto 24-Watt
  • Actual CRI: >80

Overview

Lunera HN-T5-D-24-11W-835-G1 Designated Gen1 Type A 11-Watt single-ended linear LED lamp effectively delivers brightness of 1400 Lumens. It has color temperature rating of 3500K, CRI of greater than 80 and average life of 50000+ hours. This T5 shaped lamp with electronic ballast, has voltage rating of 120/277-Volts. It features glass construction and easily replaces up to 24-Watt incandescent lamp. This 0.62-Inch Dia white colored lamp has temperature rating of -40 to 104 deg F and total harmonic distortion of less than 20%. It offers 330-degree optical glass diffusion beam angle instant/rapid/programmed start and incorporates 2-pin G5 base. LED lamp is UL/cULus/cRLus/DLC listed and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
No
Voltage Rating
120/277 Volt
Type
Type A, Gen1
Temperature Rating
-40 to 104 deg F
Start Type
Instant/Programmed/Rapid
Maximum Overall Length
24
Material
Glass
Lumens
1400 Lumens
Light Color
No
Item Name
Linear LED Lamp
Designation
HN-T5-D-24-11W-835-G1
Power (Wattage)
11 Watt Lamp, 14 Watt System
UPC
81597502226
CRI
80.0000
Color Temperature
3500K
Bulb Color/Finish
White
Bulb Base
2-Pin G5 Miniature
Brand Name
Lunera
Beam Angle
330 Degree Optical Glass Diffusion
Ballast Type
Electronic
Average Life
50000+ Hour
sku
670149
Total Harmonic Distortion
<20%
Bulb Shape
T5
Bulb Base Group
Bi-Pin
Energy Star Flag
No
UNSPSC
39101600
Bulb Overall Shape
Tubular
Manufacturer Part Number
HN-T5-D-24-11W-835-G1
Manufacturer Name
Lunera
Standards
UL Listed, cULus Certified, cRLus Certified, DLC Listed, RoHS Compliant
Incandescent Equivalent Wattage
24
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.