Lunera HN-PLL-D-22-22W-830-G1 Helen Gen1 LED Lamp 4-Pin 2G11 2600-Lumens >80 CRI 3000K White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lunera HN-PLL-D-22-22W-830-G1 Helen Gen1 LED Lamp 4-Pin 2G11 2600-Lumens >80 CRI 3000K White

SKU: 569512
Lunera Generation 1 22-Watt Helen LED lamp effectively delivers brightness of 2600-Lumens over a period of 50000 hours. It has color temperature rating of 3000K, CRI of greater than 80 and beam angle of 330-degree. This 1.71-Inch lamp has electronic PLL ballast and features glass construction. It offers white light and has total harmonic distortion of less than 20%. This LED lamp has operating temperature rating of -40 to 40 deg C. LED lamp is cULus listed and cURus certified.
  • Allows plug-and-play ballast driven installation
  • Comes with electronic PLL ballast
  • Operates at -40 to 40 deg C
  • Actual CRI: >80

Overview

Lunera Generation 1 22-Watt Helen LED lamp effectively delivers brightness of 2600-Lumens over a period of 50000 hours. It has color temperature rating of 3000K, CRI of greater than 80 and beam angle of 330-degree. This 1.71-Inch lamp has electronic PLL ballast and features glass construction. It offers white light and has total harmonic distortion of less than 20%. This LED lamp has operating temperature rating of -40 to 40 deg C. LED lamp is cULus listed and cURus certified.

Specifications

Bulb Overall Shape
No
Power (Wattage)
22 Watt
Bulb Base Group
4-Pin
Bulb Shape
No
Maximum Overall Length
22
Start Type
No
Item Name
LED Lamp
Standards
cULus Certified, cURus Certified
Light Color
White
Lumens
2600 Lumens
Width
1.71
Type
Helen, Gen1
Total Harmonic Distortion
<20%
Temperature Rating
-40 to 40 deg C (40 to 104 deg F) Operating
Material
Glass
UPC
81597502141
Manufacturer Name
Lunera
Manufacturer Part Number
HN-PLL-D-22-22W-830-G1
Energy Star Flag
No
Dimmable
No
UNSPSC
39101600
CRI
80.0000
Bulb Base
4-Pin 2G11
Brand Name
Lunera
Color Temperature
3000K
Beam Angle
330 Degree
Ballast Type
Electronic
Average Life
50000 Hour

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.