Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lunera HN-H-UNV-GX23-13-3500-G3 Dimmable Helen Gen3 LED Lamp 5-Watt GX23 Base 525-Lumens >80 CRI 3500K

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lunera HN-H-UNV-GX23-13-3500-G3 Dimmable Helen Gen3 LED Lamp 5-Watt GX23 Base 525-Lumens >80 CRI 3500K

SKU: 422269
Lunera Gen3 Helen 5-Watt GX23 bulb base LED lamp in white color, offers 525-Lumens of light output. It has voltage rating of 120 - 277-Volts. This dimmable lamp featuring thermoplastic housing, has color rendering index of greater than 80. Lamp with 3500K color temperature rating radiates white light to the surrounding. This 6.01-Inch lamp has average life of 50000 hours. It measures 1.18-Inch x 0.63-Inch x 6.01-Inch. It supports both plug-and-play ballast driven installation and ballast bypass installation. It is perfect for downlights, sconces and open/fully enclosed fixtures. Lamp withstands temperature rating of -40 to 40 deg C. Lamp is UL listed and RoHS compliant.
  • Dimmable
  • Incandescent Equivalent Wattage: 13-Watt
  • Directly replaces 13-Watt GX23 CFL lamp (2-Pin)
  • Suitable for downlights, sconces and open/fully enclosed fixtures
  • Offers 525-Lumens of light output

Overview

Lunera Gen3 Helen 5-Watt GX23 bulb base LED lamp in white color, offers 525-Lumens of light output. It has voltage rating of 120 - 277-Volts. This dimmable lamp featuring thermoplastic housing, has color rendering index of greater than 80. Lamp with 3500K color temperature rating radiates white light to the surrounding. This 6.01-Inch lamp has average life of 50000 hours. It measures 1.18-Inch x 0.63-Inch x 6.01-Inch. It supports both plug-and-play ballast driven installation and ballast bypass installation. It is perfect for downlights, sconces and open/fully enclosed fixtures. Lamp withstands temperature rating of -40 to 40 deg C. Lamp is UL listed and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Dimmable
Yes
Voltage Rating
120 - 277 Volt
Type
Helen, Gen3
Temperature Rating
-40 to 40 deg C
Start Type
No
Maximum Overall Length
6.01
Material
Thermoplastic Housing
Lumens
525 Lumens
Light Color
White
Item Name
LED Lamp
Height
0.63
Frequency Rating
50/60 Hz
Designation
HN-H-UNV-GX23-13-3500-G3
Power (Wattage)
5 Watt
UPC
85348300602
CRI
80.0000
Color Temperature
3500K
Bulb Color/Finish
White
Bulb Base
GX23
Brand Name
Lunera
Average Life
50000 Hour
Width
1.18
Bulb Shape
No
Bulb Base Group
Bi-Pin
Energy Star Flag
No
UNSPSC
39101600
Bulb Overall Shape
No
Manufacturer Part Number
HN-H-UNV-GX23-13-3500-G3
Manufacturer Name
Lunera
Standards
UL 1598-C, 1993 Listed, RoHS Compliant, LM79, LM80, IES
Incandescent Equivalent Wattage
13

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.