Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

LONG NOSE PLIER IDEAL 35 036 6 IN LONG NOSE PLIER

  

*Images are for illustration purposes only and may not be an exact representation of the product

LONG NOSE PLIER IDEAL 35 036 6 IN LONG NOSE PLIER

SKU: 56001
HIGH CARBON STEEL MATERIAL; 6 INCH OVERALL LENGTH; CUTS HARDENED WIRE, BOLT, STAINLESS STEEL WIRE APPLICATION; DROP FORGED, LASER HARDENED PROCESS; VINYL COATED COMFORT GRIP HANDLE MATERIAL; LONG NOSE, SERRATED JAW TYPE; WIREMAN[TM] BRAND

Overview

HIGH CARBON STEEL MATERIAL; 6 INCH OVERALL LENGTH; CUTS HARDENED WIRE, BOLT, STAINLESS STEEL WIRE APPLICATION; DROP FORGED, LASER HARDENED PROCESS; VINYL COATED COMFORT GRIP HANDLE MATERIAL; LONG NOSE, SERRATED JAW TYPE; WIREMAN[TM] BRAND

Specifications

RoHS Flag
Yes
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39122226
GTIN
00783250350360
Brand Name
No
Manufacturer Part Number
35-036
Manufacturer Name
IDEAL INDUSTRIES INC
UPC
78325035036
Is PFA Discontinued
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.