Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

LOCKING DEVICE PLUG HUBW HBL28W47 30A PLUG

  

*Images are for illustration purposes only and may not be an exact representation of the product

LOCKING DEVICE PLUG HUBW HBL28W47 30A PLUG

SKU: 376270
POLARIZED TYPE; THERMOPLASTIC ELASTOMER MATERIAL; YELLOW COLOR; L5-30P CONFIGURATION; 3 WIRE(S); UL 94/498, CSA C22.2 APPROVAL; 125 V VOLTAGE RATING; 30 AMPERE CURRENT RATING; GROUNDING; 2 POLE(S); IMPACT/CORROSION/MOISTURE/UV RESISTANT, WATERTIGHT

Overview

POLARIZED TYPE; THERMOPLASTIC ELASTOMER MATERIAL; YELLOW COLOR; L5-30P CONFIGURATION; 3 WIRE(S); UL 94/498, CSA C22.2 APPROVAL; 125 V VOLTAGE RATING; 30 AMPERE CURRENT RATING; GROUNDING; 2 POLE(S); IMPACT/CORROSION/MOISTURE/UV RESISTANT, WATERTIGHT

Specifications

GTIN
00783585131429
Energy Star Flag
No
Manufacturer Part Number
HBL28W47
Manufacturer Name
HUBBELL WIRING DEVICE KELLEMS
Country Of Origin
China
RoHS Flag
Yes
UNSPSC
39121403
UPC
78358513142
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.