Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

LOCKING CONNECTOR LEV 2683 LKG CONN L12 30R

  

*Images are for illustration purposes only and may not be an exact representation of the product

LOCKING CONNECTOR LEV 2683 LKG CONN L12 30R

SKU: 374324
NON-POLARIZED TYPE; NYLON MATERIAL; BLACK, WHITE COLOR; L12-30R CONFIGURATION; 3 WIRE(S); UL 498, CSA C22.2, NOM 057 APPROVAL; 480 V 3-PHASE VOLTAGE RATING; 30 AMPERE CURRENT RATING; NON-GROUNDING; 3 POLE(S)

Overview

NON-POLARIZED TYPE; NYLON MATERIAL; BLACK, WHITE COLOR; L12-30R CONFIGURATION; 3 WIRE(S); UL 498, CSA C22.2, NOM 057 APPROVAL; 480 V 3-PHASE VOLTAGE RATING; 30 AMPERE CURRENT RATING; NON-GROUNDING; 3 POLE(S)

Specifications

RoHS Flag
Contact manufacturer
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39121400
GTIN
00078477807767
Brand Name
No
Manufacturer Part Number
2683
Manufacturer Name
LEVITON MFG CO
UPC
07847780776
Is PFA Discontinued
No

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.