Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Livex Lighting 2254-04 2-Light Light Fixture 60-Watt Black Monterey

  

*Images are for illustration purposes only and may not be an exact representation of the product

Livex Lighting 2254-04 2-Light Light Fixture 60-Watt Black Monterey

SKU: 358370
Livex Lighting Monterey Collection 120-Watt post mountable outdoor light fixture in black finish, features solid brass construction. The clear beveled glass reflector ensures uniform light distribution. This fixture supports two 60-Watt candelabra lamps. It measures 10.5-Inch Dia x 20.75-Inch.
  • Fixture wattage rating of 120-Watts
  • Accommodates two lamps
  • Features clear beveled glass reflector

Overview

Livex Lighting Monterey Collection 120-Watt post mountable outdoor light fixture in black finish, features solid brass construction. The clear beveled glass reflector ensures uniform light distribution. This fixture supports two 60-Watt candelabra lamps. It measures 10.5-Inch Dia x 20.75-Inch.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
120 Watt
Collection
Monterey
Socket Type
Candelabra
Shape
No
Lamp Included
No
UNSPSC
39111600
Shade Type
Clear Beveled Glass
Number of Lamps
2.0000
Energy Star Flag
No
sku
358370
Mounting
Post
UPC
84728400075
Manufacturer Name
Livex Lighting
Manufacturer Part Number
2254-04
Lamp Wattage
60 Watt
Item Name
Light Fixture
Finish
Black
Dimmable
No
Dimensions
10.5 Inch Dia x 20.75 Inch Height
Construction
Solid Brass
Brand Name
Livex Lighting
Degree of Protection
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.