Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Littelfuse LRU216R Class R Fuse Reducer 60-Amp at 250-Volt 30-Amp at 600-Volt 250/600-Volt Powr-Gard™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Littelfuse LRU216R Class R Fuse Reducer 60-Amp at 250-Volt 30-Amp at 600-Volt 250/600-Volt Powr-Gard™

SKU: 11894
Littelfuse Powr-Gard™ LRU Series Fuse reducer features copper alloy construction for longer endurance. It withstands voltage rating of 250/600-Volts. Fuse reducer with quick-connect terminal connection, supports panel mounting. It has a fuse size of 60-Amps at 250-Volts and 30-Amps at 600-Volts. Fuse reducer features silver brazed joints for maximum strength. It is ideal for use with Littelfuse FLNR_ID/FLSR_ID, IDSR, LLNRK/LLSRK and KLNR/KLSR Class R fuses. Fuse reducer is UL listed and CSA certified.
  • Simple installation
  • Reduces inventory requirements
  • Features copper alloy construction

Overview

Littelfuse Powr-Gard™ LRU Series Fuse reducer features copper alloy construction for longer endurance. It withstands voltage rating of 250/600-Volts. Fuse reducer with quick-connect terminal connection, supports panel mounting. It has a fuse size of 60-Amps at 250-Volts and 30-Amps at 600-Volts. Fuse reducer features silver brazed joints for maximum strength. It is ideal for use with Littelfuse FLNR_ID/FLSR_ID, IDSR, LLNRK/LLSRK and KLNR/KLSR Class R fuses. Fuse reducer is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Phase
No
Voltage Rating
250 - 600 Volt
UNSPSC
39121617
Fuse Size
60 Amp at 250 Volt, 30 Amp at 600 Volt
Standards
UL E136855 Listed, CSA LR92899 Certified
GTIN
00079458010671
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
sku
11894
Terminal Connection
Quick-Connect
Type
Class R
Sub Brand
Powr-Gard™
UPC
07945801067
Manufacturer Name
Littelfuse
Manufacturer Part Number
LRU216R
Material
Copper Alloy
Mounting
Panel
Brand Name
Littelfuse
Series
LRU
Item Name
Fuse Reducer
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.