Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Littelfuse FLSR200 Dual Element Class RK5 Rejection Time Delay Fuse 200-Amp 600-Volt AC 300-Volt DC Powr-Gard™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Littelfuse FLSR200 Dual Element Class RK5 Rejection Time Delay Fuse 200-Amp 600-Volt AC 300-Volt DC Powr-Gard™

SKU: 12957
Littelfuse Powr-Gard™ FLSR Series Class RK5 Rejection time delay fuse is rated at 200-Amps and 600-Volt AC/300-Volt DC. Interrupt rating of this fuse is 200-Kilo-Amps/300-Kilo-Amps at 600-Volt AC and 20-Kilo-Amps at 300-Volt DC. Fuse offers superior faster acting short-circuit protection for all types of circuits including those containing motors. It offers reliable interruption and consistent response to overloads and short-circuits. Fuse is ideal for use in all general-purpose circuits, service entrance switches, switchboard main/feeder switches, transformers, industrial control panels, distribution panel boards, individual fused combination motor controllers, motor control center mains and motor branch circuits. This dual element time delay fuse featuring blade terminal connection, has cylindrical melamine body. It measures 1-27/32-Inch Dia x 9-5/8-Inch. It supports fuse holder mounting for easy installation. Time-delay fuse is UL listed, CSA/CE certified and meets WF-1814 Federal specification.
  • Suitable for service entrance switches, transformers, switchboard main and feeder switches
  • Has interrupt current rating of 200-Kilo-Amps and 300-Kilo-Amps at 600-Volt AC, 20-Kilo-Amps at 300-Volt DC
  • Features blade terminal connection

Overview

Littelfuse Powr-Gard™ FLSR Series Class RK5 Rejection time delay fuse is rated at 200-Amps and 600-Volt AC/300-Volt DC. Interrupt rating of this fuse is 200-Kilo-Amps/300-Kilo-Amps at 600-Volt AC and 20-Kilo-Amps at 300-Volt DC. Fuse offers superior faster acting short-circuit protection for all types of circuits including those containing motors. It offers reliable interruption and consistent response to overloads and short-circuits. Fuse is ideal for use in all general-purpose circuits, service entrance switches, switchboard main/feeder switches, transformers, industrial control panels, distribution panel boards, individual fused combination motor controllers, motor control center mains and motor branch circuits. This dual element time delay fuse featuring blade terminal connection, has cylindrical melamine body. It measures 1-27/32-Inch Dia x 9-5/8-Inch. It supports fuse holder mounting for easy installation. Time-delay fuse is UL listed, CSA/CE certified and meets WF-1814 Federal specification.

Specifications

Terminal Connection
Blade
Type
Rejection
Voltage Rating
600 Volt AC, 300 Volt DC
Series
FLSR
Sub Brand
Powr-Gard™
Brand Name
Littelfuse
Body Style
Cylindrical
Color Code
No
Construction
Melamine Body
Fuse Class
RK5
Size
1-27/32 Inch Dia x 9-5/8 Inch Length
Indication
Non-Indicating
Interrupt Rating
200 Kilo-Amp and 300 Kilo-Amp at 600 Volt AC, 20 Kilo-Amp at 300 Volt DC
Item Name
Time Delay Fuse
Mounting
Holder
Element Type
Dual
Manufacturer Name
Littelfuse
Standards
248-12 Class RK5 UL E81895, CSA Certified LR29862, Federal Specification: WF-1814 (QPL- W-F-1814), CE Marked
UPC
07945817088
Manufacturer Part Number
FLSR200
GTIN
00079458170887
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39121627
Amperage Rating
200 Amp
Actuator
No
Phase
No
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.