Tour  

Littelfuse FLSR175 Dual Element Class RK5 Current-Limiting Time Delay Fuse 175-Amp 600-Volt AC 300-Volt DC Powr-Gard™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Littelfuse FLSR175 Dual Element Class RK5 Current-Limiting Time Delay Fuse 175-Amp 600-Volt AC 300-Volt DC Powr-Gard™

SKU: 152335
Littelfuse Powr-Gard™ FLSR Current limiting time delay fuse has interrupt rating of 200-Kilo-Amps at 600-Volt AC RMS symmetrical, 300-Kilo-Amps at 600-Volt AC RMS symmetrical and 20-Kilo-Amps at 300-Volt DC. This dual element RK5 class fuse features cartridge body style and blade terminal connection. This non-indicating fuse has current rating of 175-Amps. The holder mount fuse measures 1-27/32-Inch Dia x 9-5/8-Inch. The fuse is suitable for service entrance switches, transformers, switchboard mains and feeders, motor control central mains and motor branch circuits, all general-purpose circuits. Fuse is UL listed, CSA certified and meets WF Federal specification.
  • Automated, precision manufactured and assembled parts ensure accurate, consistent response to overloads and short-circuit
  • For service entrance switches, transformers, switchboard mains and feeders
  • Current rating of 175-Amps

Overview

Littelfuse Powr-Gard™ FLSR Current limiting time delay fuse has interrupt rating of 200-Kilo-Amps at 600-Volt AC RMS symmetrical, 300-Kilo-Amps at 600-Volt AC RMS symmetrical and 20-Kilo-Amps at 300-Volt DC. This dual element RK5 class fuse features cartridge body style and blade terminal connection. This non-indicating fuse has current rating of 175-Amps. The holder mount fuse measures 1-27/32-Inch Dia x 9-5/8-Inch. The fuse is suitable for service entrance switches, transformers, switchboard mains and feeders, motor control central mains and motor branch circuits, all general-purpose circuits. Fuse is UL listed, CSA certified and meets WF Federal specification.

Specifications

Terminal Connection
Blade
Type
Current-Limiting
Voltage Rating
600 Volt AC, 300 Volt DC
Series
FLSR
Sub Brand
Powr-Gard™
Brand Name
Littelfuse
Body Style
Cartridge
Color Code
No
Fuse Class
RK5
Size
1-27/32 Inch Dia x 9-5/8 Inch Length
Indication
Non-Indicating
Interrupt Rating
200 Kilo-Amp at 600 Volt AC RMS Symmetrical, 300 Kilo-Amp at 600 Volt AC RMS Symmetrical (Littelfuse Self-Certified), 20 Kilo-Amp at 300 Volt DC
Item Name
Time Delay Fuse
Mounting
Holder
Element Type
Dual
Manufacturer Name
Littelfuse
Standards
248-12 Class RK5 UL E81895, CSA Certified LR29862, Federal Specification: WF-1814 (QPL- W-F-1814), CE Marked
UPC
07945817087
Manufacturer Part Number
FLSR175
GTIN
00079458170870
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39121627
Amperage Rating
175 Amp
Actuator
No
Phase
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.