Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Littelfuse FLNR030 Dual Element Class RK5 Rejection Time Delay Fuse 30-Amp 250-Volt AC 125-Volt DC Powr-Gard™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Littelfuse FLNR030 Dual Element Class RK5 Rejection Time Delay Fuse 30-Amp 250-Volt AC 125-Volt DC Powr-Gard™

SKU: 12943
Littelfuse Powr-Gard™ FLNR Series Class RK5 Rejection time delay fuse is rated at 30-Amps and 250-Volt AC/125-Volt DC. Interrupt rating of this fuse is 200-Kilo-Amps/300-Kilo-Amps at 250-Volt AC and 20-Kilo-Amps at 125-Volt DC. Fuse offers superior faster acting short-circuit protection for all types of circuits including those containing motors. It offers reliable interruption and consistent response to overloads and short-circuits. Fuse is ideal for use in all general-purpose circuits, service entrance switches, switchboard main/feeder switches, transformers, industrial control panels, distribution panel boards, individual fused combination motor controllers, motor control center mains and motor branch circuits. Dual element time delay fuse with ferrule terminal connection, has cylindrical melamine body. It measures 9/16-Inch Dia x 2-Inch. It supports fuse holder mounting for easy installation. Time-delay fuse is UL listed, CSA/CE certified and meets WF-1814 Federal specification.
  • Suitable for service entrance switches, transformers, switchboard main and feeder switches
  • Has interrupt current rating of 200-Kilo-Amps and 300-Kilo-Amps at 250-Volt AC, 20-Kilo-Amps at 125-Volt DC
  • Features ferrule terminal connection

Overview

Littelfuse Powr-Gard™ FLNR Series Class RK5 Rejection time delay fuse is rated at 30-Amps and 250-Volt AC/125-Volt DC. Interrupt rating of this fuse is 200-Kilo-Amps/300-Kilo-Amps at 250-Volt AC and 20-Kilo-Amps at 125-Volt DC. Fuse offers superior faster acting short-circuit protection for all types of circuits including those containing motors. It offers reliable interruption and consistent response to overloads and short-circuits. Fuse is ideal for use in all general-purpose circuits, service entrance switches, switchboard main/feeder switches, transformers, industrial control panels, distribution panel boards, individual fused combination motor controllers, motor control center mains and motor branch circuits. Dual element time delay fuse with ferrule terminal connection, has cylindrical melamine body. It measures 9/16-Inch Dia x 2-Inch. It supports fuse holder mounting for easy installation. Time-delay fuse is UL listed, CSA/CE certified and meets WF-1814 Federal specification.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Size
9/16 Inch Dia x 2 Inch Length
Item Name
Time Delay Fuse
Series
FLNR
RoHS Flag
Contact manufacturer
Interrupt Rating
200 Kilo-Amp and 300 Kilo-Amp at 250 Volt AC, 20 Kilo-Amp at 125 Volt DC
Manufacturer Name
Littelfuse
Manufacturer Part Number
FLNR030
Mounting
Holder
Indication
Non-Indicating
GTIN
00079458150735
Amperage Rating
30 Amp
Energy Star Flag
No
Element Type
Dual
Body Style
Cylindrical
Brand Name
Littelfuse
Terminal Connection
Ferrule
Type
Rejection
Voltage Rating
250 Volt AC, 125 Volt DC
UNSPSC
39121627
UPC
07945815073
Country Of Origin
Mexico
Construction
Melamine Body
Color Code
No
Sub Brand
Powr-Gard™
Standards
248-12 Class RK5 UL E81895, CSA Certified LR29862, Federal Specification: WF-1814 (QPL- W-F-1814), CE Marked
Fuse Class
RK5
sku
12943
Phase
No
Actuator
No
Hazardous Materials Code
C

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.