Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Littelfuse FLNR020 Dual Element Class RK5 Rejection Time Delay Fuse 20-Amp 250-Volt AC 125-Volt DC Powr-Gard™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Littelfuse FLNR020 Dual Element Class RK5 Rejection Time Delay Fuse 20-Amp 250-Volt AC 125-Volt DC Powr-Gard™

SKU: 12930
Littelfuse Powr-Gard™ FLNR Series Class RK5 Rejection time delay fuse is rated at 20-Amps and 250-Volt AC/125-Volt DC. Interrupt rating of this fuse is 200-Kilo-Amps/300-Kilo-Amps at 250-Volt AC and 20-Kilo-Amps at 125-Volt DC. Fuse offers superior faster acting short-circuit protection for all types of circuits including those containing motors. It offers reliable interruption and consistent response to overloads and short-circuits. Fuse is ideal for use in all general-purpose circuits, service entrance switches, switchboard main/feeder switches, transformers, industrial control panels, distribution panel boards, individual fused combination motor controllers, motor control center mains and motor branch circuits. Dual element time delay fuse with ferrule terminal connection, has cylindrical melamine body. It measures 9/16-Inch Dia x 2-Inch. It supports fuse holder mounting for easy installation. Time-delay fuse is UL listed, CSA/CE certified and meets WF-1814 Federal specification.
  • Suitable for service entrance switches, transformers, switchboard main and feeder switches
  • Has interrupt current rating of 200-Kilo-Amps and 300-Kilo-Amps at 250-Volt AC, 20-Kilo-Amps at 125-Volt DC
  • Features ferrule terminal connection

Overview

Littelfuse Powr-Gard™ FLNR Series Class RK5 Rejection time delay fuse is rated at 20-Amps and 250-Volt AC/125-Volt DC. Interrupt rating of this fuse is 200-Kilo-Amps/300-Kilo-Amps at 250-Volt AC and 20-Kilo-Amps at 125-Volt DC. Fuse offers superior faster acting short-circuit protection for all types of circuits including those containing motors. It offers reliable interruption and consistent response to overloads and short-circuits. Fuse is ideal for use in all general-purpose circuits, service entrance switches, switchboard main/feeder switches, transformers, industrial control panels, distribution panel boards, individual fused combination motor controllers, motor control center mains and motor branch circuits. Dual element time delay fuse with ferrule terminal connection, has cylindrical melamine body. It measures 9/16-Inch Dia x 2-Inch. It supports fuse holder mounting for easy installation. Time-delay fuse is UL listed, CSA/CE certified and meets WF-1814 Federal specification.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Mounting
Holder
Body Style
Cylindrical
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39121627
GTIN
00079458150711
Standards
248-12 Class RK5 UL E81895, CSA Certified LR29862, Federal Specification: WF-1814 (QPL- W-F-1814), CE Marked
Element Type
Dual
Fuse Class
RK5
Amperage Rating
20 Amp
Brand Name
Littelfuse
Color Code
No
Indication
Non-Indicating
Interrupt Rating
200 Kilo-Amp and 300 Kilo-Amp at 250 Volt AC, 20 Kilo-Amp at 125 Volt DC
Item Name
Time Delay Fuse
Construction
Melamine Body
Voltage Rating
250 Volt AC, 125 Volt DC
Type
Rejection
Terminal Connection
Ferrule
Sub Brand
Powr-Gard™
Size
9/16 Inch Dia x 2 Inch Length
Series
FLNR
Energy Star Flag
No
Manufacturer Part Number
FLNR020
Manufacturer Name
Littelfuse
UPC
07945815071
Actuator
No
Phase
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.