Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Littelfuse CCMR015 Dual Element Class CC Rejection Current-Limiting Time Delay Fuse 15-Amp 600-Volt AC 500-Volt DC Powr-Gard™ Powr-Pro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Littelfuse CCMR015 Dual Element Class CC Rejection Current-Limiting Time Delay Fuse 15-Amp 600-Volt AC 500-Volt DC Powr-Gard™ Powr-Pro®

SKU: 11829
Littelfuse Powr-Gard™ Powr-Pro® CCMR Series Dual-element rejection current-limiting time-delay fuse is rated at 15-Amps and 600-Volt AC, 500-Volt DC. This midget CC class fuse has ferrule terminal connection and cylindrical body style. The interrupt rating of this fuse is 200-Kilo-Amps RMS symmetrical at 600-Volt AC, 20-Kilo-Amps at 500-Volt DC and 300-Kilo-Amps at 600-Volt AC Littelfuse Self-Certified. It has dimensions of 0.41-Inch Dia x 1.5-Inch. The non-indicating fuse with cartridge mounting, is suitable for motor and motor branch-circuit protection. Fuse is UL listed, CSA certified and RoHS compliant.
  • Provide superior protection in a fraction of the space required by other fuse classes
  • Offer type II protection to both NEMA-rated and the more sensitive IEC type motor circuit components
  • Extremely current limiting minimizes damage caused by heating and magnetic effects of short circuit currents
  • For motor and motor branch-circuit protection

Overview

Littelfuse Powr-Gard™ Powr-Pro® CCMR Series Dual-element rejection current-limiting time-delay fuse is rated at 15-Amps and 600-Volt AC, 500-Volt DC. This midget CC class fuse has ferrule terminal connection and cylindrical body style. The interrupt rating of this fuse is 200-Kilo-Amps RMS symmetrical at 600-Volt AC, 20-Kilo-Amps at 500-Volt DC and 300-Kilo-Amps at 600-Volt AC Littelfuse Self-Certified. It has dimensions of 0.41-Inch Dia x 1.5-Inch. The non-indicating fuse with cartridge mounting, is suitable for motor and motor branch-circuit protection. Fuse is UL listed, CSA certified and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Mounting
Cartridge
Body Style
Cylindrical
Country Of Origin
Canada
RoHS Flag
Contact manufacturer
UNSPSC
39121604
GTIN
00079458968361
Standards
AC: Standard 248-4, Class CC UL 2/10-30 A, E81895, 248, Class CD Listed, CSA LR29862 Certified, DC: Little Fuse Self-Certified, RoHS Compliant
Element Type
Dual
Fuse Class
CC
Amperage Rating
15 Amp
Brand Name
Littelfuse
Power Loss
1.77 Watt at 100% Rated Current, 1.03 Watt at 80% Rated Current
Color Code
No
Indication
Non-Indicating
Interrupt Rating
200 Kilo-Amp RMS Symmetrical at 600 Volt AC, 20 Kilo-Amp at 500 Volt DC, 300 Kilo-Amp at 600 Volt AC (Littelfuse Self-Certified)
Item Name
Time Delay Fuse
Voltage Rating
600 Volt AC, 500 Volt DC
Type
Rejection, Current-Limiting
Terminal Connection
Ferrule
Sub Brand
Powr-Gard™ Powr-Pro®
Size
0.41 Inch Dia x 1.5 Inch Length
Series
CCMR
Energy Star Flag
No
Manufacturer Part Number
CCMR015
Manufacturer Name
Littelfuse
UPC
07945896836
sku
11829
Actuator
No
Phase
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.