Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting ZL2N-L48-3000LM-MDD-277 -30K-80CRI-BSL722-WH LED Lensed Strip Light 120 - 277-Volt 80 CRI 3000-Lumens 3000K LED Baked White Enamel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting ZL2N-L48-3000LM-MDD-277 -30K-80CRI-BSL722-WH LED Lensed Strip Light 120 - 277-Volt 80 CRI 3000-Lumens 3000K LED Baked White Enamel

SKU: 564386
Lithonia Lighting Lensed LED striplight in baked white enamel finish, features code-gauge cold-rolled steel channel and cover construction. The medium diffuser creates soft light to the surrounding. This striplight has 41/42-Watt 80 CRI 3000-Lumen 3000K LED lamp that has voltage rating of 120 - 277-Volts. It measures 48-Inch x 3-3/8-Inch x 3-1/2-Inch. It undergoes five-stage iron phosphate pre-treatment that ensures superior paint adhesion and rust resistance. This striplight has average life span of 100000 hours. It is suitable for commercial, retail, office, warehouse, display applications, new construction and retrofit applications. Striplight is UL listed to US and Canadian Safety standards and CSA certified.
  • Luminaire should be installed in applications where ambient temperatures do not exceed 86 deg F (30 deg C)
  • Voltage rating of 120 - 277 Volt
  • Features 80 CRI 3000-Lumen 3000K LED lamp

Overview

Lithonia Lighting Lensed LED striplight in baked white enamel finish, features code-gauge cold-rolled steel channel and cover construction. The medium diffuser creates soft light to the surrounding. This striplight has 41/42-Watt 80 CRI 3000-Lumen 3000K LED lamp that has voltage rating of 120 - 277-Volts. It measures 48-Inch x 3-3/8-Inch x 3-1/2-Inch. It undergoes five-stage iron phosphate pre-treatment that ensures superior paint adhesion and rust resistance. This striplight has average life span of 100000 hours. It is suitable for commercial, retail, office, warehouse, display applications, new construction and retrofit applications. Striplight is UL listed to US and Canadian Safety standards and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 - 277 Volt
Socket Type
No
Shape
No
Standards
UL Listed, CSA Certified to US and Canadian Safety Standard, Damp Location
UNSPSC
39111503
sku
564386
Energy Star Flag
No
Lumens
3000 Lumens
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Lamp Wattage
41/42 Watt
Item Name
LED Lensed Strip Light
Manufacturer Part Number
ZL2N-L48-3000LM-MDD-277 -30K-80CRI-BSL722-WH
Manufacturer Name
Lithonia Lighting
Finish
Baked White Enamel
Average Life
100000 Hour
Dimmable
No
Dimensions
48 Inch Length x 3-3/8 Inch Width x 3-1/2 Inch Height
Degree of Protection
No
CRI
80.0000
Construction
Code Gauge Cold Rolled Steel Channel and Cover, Medium Diffuser
Color Temperature
3000K
Brand Name
Lithonia Lighting
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.