Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting ZL1D-L48-3000LM-FST-MVOLT- 30K-80CRI-E7W-WH LED Lensed Strip Light 120 - 277-Volt 80 CRI 3000-Lumens 3000K LED Baked White Enamel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting ZL1D-L48-3000LM-FST-MVOLT- 30K-80CRI-E7W-WH LED Lensed Strip Light 120 - 277-Volt 80 CRI 3000-Lumens 3000K LED Baked White Enamel

SKU: 575305
Lithonia Lighting Lensed LED striplight in baked white enamel finish, features code-gauge cold-rolled steel channel and cover construction. The replaceable drop lens diffuser eliminates pixilation and offers ingress protection from debris. This striplight has 41/42-Watt 80 CRI 3000-Lumen 3000K LED lamp that has voltage rating of 120 - 277-Volts and efficacy of 1500 LPW. It measures 48-Inch x 2.234-Inch x 2.9882-Inch. This striplight comes with Factory-installed nLight Power pack option for synchronous dimming and networking. The integrated emergency battery pack ensures uninterrupted performance even during power cuts.

Striplight is continuously row mountable on surface, pendant and stem. It undergoes five-stage iron phosphate pre-treatment to ensure superior paint adhesion and rust resistance. This striplight withstands ambient temperature rating of 86 deg F. It is suitable for commercial, retail, office, warehouse, display applications, new construction and retrofit applications. Striplight is CSA certified to US and Canadian Safety standards.
  • Comes in baked white enamel finish
  • Measures 48-Inch x 2.234-Inch x 2.9882-Inch
  • Suitable for commercial, retail, office, warehouse and display applications

Overview

Lithonia Lighting Lensed LED striplight in baked white enamel finish, features code-gauge cold-rolled steel channel and cover construction. The replaceable drop lens diffuser eliminates pixilation and offers ingress protection from debris. This striplight has 41/42-Watt 80 CRI 3000-Lumen 3000K LED lamp that has voltage rating of 120 - 277-Volts and efficacy of 1500 LPW. It measures 48-Inch x 2.234-Inch x 2.9882-Inch. This striplight comes with Factory-installed nLight Power pack option for synchronous dimming and networking. The integrated emergency battery pack ensures uninterrupted performance even during power cuts.

Striplight is continuously row mountable on surface, pendant and stem. It undergoes five-stage iron phosphate pre-treatment to ensure superior paint adhesion and rust resistance. This striplight withstands ambient temperature rating of 86 deg F. It is suitable for commercial, retail, office, warehouse, display applications, new construction and retrofit applications. Striplight is CSA certified to US and Canadian Safety standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 - 277 Volt
Socket Type
No
Shape
No
Standards
CSA Certified to Meet U.S and Canadian Safety Standard, Damp Location
UNSPSC
39111503
sku
575305
Energy Star Flag
No
Lumens
3000 Lumens
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Lamp Wattage
41/42 Watt
Item Name
LED Lensed Strip Light
Manufacturer Part Number
ZL1D-L48-3000LM-FST-MVOLT- 30K-80CRI-E7W-WH
Manufacturer Name
Lithonia Lighting
Finish
Baked White Enamel
Dimmable
No
Dimensions
48 Inch Length x 2.234 Inch Width x 2.9882 Inch Height
Degree of Protection
No
CRI
80.0000
Construction
Code Gauge Cold Rolled Steel Channel and Cover, Drop Lens Diffuser
Color Temperature
3000K
Brand Name
Lithonia Lighting
Includes
Drop Lens and Uplight
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.