Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting XWL232-MV 2-Light Wet Located Enclosed Industrial Fixture 32-Watt 120 - 277 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting XWL232-MV 2-Light Wet Located Enclosed Industrial Fixture 32-Watt 120 - 277 Volt

SKU: 132273
Lithonia Lighting Wet located enclosed industrial fixture has rugged light gray polycarbonate housing with continuous poured gasket for air-tight seal, keeping out moisture, dust and humidity. Flush/chain mountable industrial fixture uses two 32-Watt T8 lamps. Lamp with electronic instant start ballast has voltage rating of 120 - 277-Volts. Industrial fixture measures 49-5/8-Inch x 6-1/2-Inch x 4-1/2-Inch. It is ideal for low to medium mounting heights. It is suitable for applications where dirt, dust, humidity, moisture and cold temperatures are present. This fixture withstands temperature rating of 25 deg C. It has IP65-degree of protection. Industrial fixture is UL listed.
  • Standard electronic ballast (120 - 277 Volt, 60-Hz) ensures no flickering and quiet operation
  • Features one open hole and knockout at opposite end
  • Has voltage rating of 120 - 277-Volts

Overview

Lithonia Lighting Wet located enclosed industrial fixture has rugged light gray polycarbonate housing with continuous poured gasket for air-tight seal, keeping out moisture, dust and humidity. Flush/chain mountable industrial fixture uses two 32-Watt T8 lamps. Lamp with electronic instant start ballast has voltage rating of 120 - 277-Volts. Industrial fixture measures 49-5/8-Inch x 6-1/2-Inch x 4-1/2-Inch. It is ideal for low to medium mounting heights. It is suitable for applications where dirt, dust, humidity, moisture and cold temperatures are present. This fixture withstands temperature rating of 25 deg C. It has IP65-degree of protection. Industrial fixture is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
64 Watt
Socket Type
No
Type
Wet Located
Temperature Rating
25 deg C
Shape
No
Lamp Included
No
UNSPSC
39111907
Lamp Type/Designation
T8
Shade Type
No
Standards
UL Listed to U.S and Canadian Safety Standard
GTIN
00745975639755
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Number of Lamps
2.0000
Voltage Rating
120 - 277 Volt
Mounting
Chain/Flush
Manufacturer Name
Lithonia Lighting
UPC
74597563975
Manufacturer Part Number
XWL232-MV
Lamp Wattage
32 Watt
Ballast Type
Electronic, Instant Start
Finish
No
Dimmable
No
Dimensions
49-5/8 Inch Length x 6-1/2 Inch Width x 4-1/2 Inch Depth
Degree of Protection
IP65
Construction
Rugged Light Gray Polycarbonate Housing with Continuous Poured Gasket
Brand Name
Lithonia Lighting
Item Name
Enclosed Industrial Fixture

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.