Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting WSD-GY PIR Occupancy/Vacancy Sensor Upto >36-ft - 2025-Sq-ft 120/277-Volt AC Gray Sensor Switch™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting WSD-GY PIR Occupancy/Vacancy Sensor Upto >36-ft - 2025-Sq-ft 120/277-Volt AC Gray Sensor Switch™

SKU: 105055
Lithonia Lighting Sensor Switch™ Single relay occupancy/vacancy sensor in gray color, features passive infrared technology. It has small motion detection of up to 20-ft - 625-Sq-ft and large motion detection of greater than 36-ft - 2025-Sq-ft. It features gloss finish and plastic lens. Sensor requires 120/277-Volt AC voltage for operation. It is suitable for private office, copy room, closet/small enclosed space and indoor application. Sensor measures 2.74-Inch x 1.68-Inch x 1.63-Inch.

Sensor is compatible with LEDs, electronic, magnetic ballasts, CFLs and incandescent. It comes with Self-grounding mounting strap. The patented pending technology of this sensor accommodates powering over ground or neutral connection. It offers ultra low current leakage, when connected via ground. It is wall mounted at height of 30 - 48-Inch. Sensor operates at temperature of -10 - 71 deg C. Sensor is UL/cULus listed, RoHS compliant and meets NEC standards.
  • 100% Passive detection, no potential for interference with other building systems
  • Pushbutton programmable without removing cover plate
  • Fully meets NEC 2011 Section 404.2C neutral requirements, no current leakage to ground when connected to neutral
  • Line power and load wires are interchangeable - impossible to wire backwards (patented)
  • Standard temperature/humidity
  • Operating mode refers auto ON or vacancy

Overview

Lithonia Lighting Sensor Switch™ Single relay occupancy/vacancy sensor in gray color, features passive infrared technology. It has small motion detection of up to 20-ft - 625-Sq-ft and large motion detection of greater than 36-ft - 2025-Sq-ft. It features gloss finish and plastic lens. Sensor requires 120/277-Volt AC voltage for operation. It is suitable for private office, copy room, closet/small enclosed space and indoor application. Sensor measures 2.74-Inch x 1.68-Inch x 1.63-Inch.

Sensor is compatible with LEDs, electronic, magnetic ballasts, CFLs and incandescent. It comes with Self-grounding mounting strap. The patented pending technology of this sensor accommodates powering over ground or neutral connection. It offers ultra low current leakage, when connected via ground. It is wall mounted at height of 30 - 48-Inch. Sensor operates at temperature of -10 - 71 deg C. Sensor is UL/cULus listed, RoHS compliant and meets NEC standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Eye Type
No
Lens
Plastic
Mounting Height
30 - 48 Inch
Type
PIR
Sensing Distance
Upto 20 ft - 625 Sq-ft Small Motion, Upto >36 ft - 2025 Sq-ft Large Motion
UNSPSC
39122236
Switch Type
Pushbutton
Color
Gray
Standards
UL Listed, cULus Certified, RoHS Compliant, meets NEC 2011 Section 404.2C Compliant
GTIN
00745975870219
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
sku
105055
Voltage Rating
120/277 Volt AC
Temperature Rating
-10 to 71 deg C
Sub Brand
Sensor Switch™
UPC
74597587021
Manufacturer Name
Lithonia Lighting
Manufacturer Part Number
WSD-GY
Item Name
Occupancy/Vacancy Sensor
Dimensions
2.74 Inch Length x 1.68 Inch Width x 1.63 Inch Depth
Finish
Gloss
Frequency Rating
50/60 Hz
Brand Name
Lithonia Lighting
Maximum Load Capacity
Load Per Pole Relay: 800 Watt at 120 Volt AC, 1200 Watt at 277 Volt AC, 1500 Watt at 347 Volt AC, Motor Load: 1/4 hp
Mounting
Wall
Output
Single Relay
Hazardous Materials Code
N

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.