Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting WGZ48 Low Profile Strip Light Wire Guard 48-Inch White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting WGZ48 Low Profile Strip Light Wire Guard 48-Inch White

SKU: 42446
Lithonia Lighting 48-Inch Striplight wire guard in white color, is suitable for Z series low-profile striplight. It supports pendant/surface mounting. Striplight wire guard is UL listed and CSA certified.
  • Perfect for Z series low-profile strip light
  • Length of 48-inches
  • Comes in white color

Overview

Lithonia Lighting 48-Inch Striplight wire guard in white color, is suitable for Z series low-profile striplight. It supports pendant/surface mounting. Striplight wire guard is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Shape
No
Lamp Included
No
Shade Type
No
Dimmable
No
Degree of Protection
No
Dimensions
48 Inch Length
Standards
UL Listed, CSA Certified
GTIN
00745975629633
UNSPSC
39111815
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
WGZ48
Manufacturer Name
Lithonia Lighting
UPC
74597562963
sku
42446
For Use With
Z Series Low Profile Industrial Fluorescent Fixture
Color/Finish
White
Item Name
Strip Light Wire Guard
Brand Name
Lithonia Lighting
Mounting
Pendant/Surface
Socket Type
No
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.