Lithonia Lighting WGCUN-NST Base Wire Guard 48-Inch White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting WGCUN-NST Base Wire Guard 48-Inch White

SKU: 115959
Lithonia Lighting Base wireguard in white color, is suitable for general-purpose strip light. It measures 48-Inch x 4-3/8-Inch x 2-1/16-Inch. Wireguard is perfect for C series and UNS/UND series fluorescent lighting. It features 14-gauge wire construction. Base wireguard is UL listed.
  • Perfect for general-purpose strip light
  • Measures 48-Inch x 4-3/8-Inch x 2-1/16-Inch
  • Features 14-gauge wire construction

Overview

Lithonia Lighting Base wireguard in white color, is suitable for general-purpose strip light. It measures 48-Inch x 4-3/8-Inch x 2-1/16-Inch. Wireguard is perfect for C series and UNS/UND series fluorescent lighting. It features 14-gauge wire construction. Base wireguard is UL listed.

Specifications

Dimmable
No
Degree of Protection
No
Lamp Included
No
Finish
No
Shade Type
No
Shape
No
Country Of Origin
United States of America
Color/Finish
White
Brand Name
Lithonia Lighting
Energy Star Flag
No
Dimensions
48 Inch Length x 4-3/8 Inch Width x 2-1/16 Inch Height
Material
14 Gauge Wire
RoHS Flag
Contact manufacturer
Item Name
Base Wire Guard
UNSPSC
39111541
GTIN
00745974439240
Standards
UL Listed
Socket Type
No
UPC
74597443924
Manufacturer Name
Lithonia Lighting
For Use With
General Purpose Strip Light
Manufacturer Part Number
WGCUN-NST

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.